Shop All Voice & Data Communication Cabinets
Quest Mfg
Floor Enclosure Server Cabinet, Acrylic Door, 42U, 6' x 23"W x 23"D, Black
Mfr # FE4019-42-02
Zoro # G106580366
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,169.99
Free 30-Day Returns
Key Features
- Height 84
- Width 23
- Depth 23
- Finish Electro Static Powder Coat
- Material Cold Rolled Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quest Mfg
- MFR # FE4019-42-02
- Zoro # G106580366
- UPC # 800118022853
- Country of Origin China
- Category Voice & Data Communication Cabinets
Dimensions
Height | 84 |
Width | 23 |
Depth | 23 |
Length | 23 |
Details
Finish | Electro Static Powder Coat |
Material | Cold Rolled Steel |
Description
Quest 400 Series Floor Enclosures have a 23" width by a 23" depth, featuring a reversible smoked acrylic front door, and dual gate vented rear doors. Ideal for 19” wide mounting on front and rear rails. They come complete with casters, floor levelers, a grounding bus, as well as two 80 CFM boxer fans for ventilation and air flow. These cabinets are constructed of heavy-duty steel, coming in a black powdercoat microfinish. Shipping available assembled or unassembled in knockdown boxes.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERLE SYSTEMS C-1110-M2St05 Media Converter (05051710)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 2.80A, 250V AC, Non-Indicating (FRN-R-2-8/10)
- PANDUIT Harness Board Nail, 2", PK200 (HBN2-T)
- CANTEX Conduit Outlet Body, PVC, LL (5133660)
- RITTAL Enclosure Shelf, 18 x 18 In, Fold-Down (FDS1818C)
- NVENT HOFFMAN Filter Fan, Plastic, 8.19" H x 8.21" L (HF0916414)
- ELECTRIDUCT 1U Keyboard Tray 10.8in D (QWM-ED-KBT-1U-270D)
- APC Enclosure, 31.50in W, 47.24in D, 91.50 in H (AR2587)
- NVENT HOFFMAN Exhaust Grill/Filter, 6.15" H x 6.16" L (HG0500404)
- NVENT HOFFMAN Shelf, Steel, Black, Holds Equipment (D19FVT69B)
- NVENT HOFFMAN Shelf, Steel, Any Enclosure (ESH198)
- Quest Mfg Voice & Data Communication Cabinets