Shop All Voice & Data Communication Cabinets
Quest Mfg
Floor Enclosure Server Cabinet, Acrylic Door, 28U, 4' x 23"W x 23"D, Black
Mfr # FE4019-28-02
Zoro # G906580351
product price: $1,013.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$1,013.99
Free 30-Day Returns
Key Features
- Height 59
- Width 23
- Depth 23
- Finish Electro Static Powder Coat
- Material Cold Rolled Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Mfg
- MFR # FE4019-28-02
- Zoro # G906580351
- UPC # 800118020309
- Country of Origin China
- Category Voice & Data Communication Cabinets
Dimensions
Height | 59 |
Width | 23 |
Depth | 23 |
Length | 23 |
Details
Finish | Electro Static Powder Coat |
Material | Cold Rolled Steel |
Description
Quest 400 Series Floor Enclosures have a 23" width by a 23" depth, featuring a reversible smoked acrylic front door, and dual gate vented rear doors. Ideal for 19” wide mounting on front and rear rails. They come complete with casters, floor levelers, a grounding bus, as well as two 80 CFM boxer fans for ventilation and air flow. These cabinets are constructed of heavy-duty steel, coming in a black powdercoat microfinish. Shipping available assembled or unassembled in knockdown boxes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Conduit Hanger, Stainless Steel, 2.3 In. L (S60700MH00)
- SQUARE D Trim Clamp (LP9501)
- COMMSCOPE Replacement for Commscope Ha294254 (HA294254 COMMSCOPE)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 7A, 125V AC, 200kA at 125V AC, 5 PK (GMA-7-R)
- NVENT HOFFMAN Cable Manager, Vertical, 6in. H x 84in. L (DV6D7)
- GLOBAL INDUSTRIAL 37U Network Server Data Rack Enclosure Cabinet with Vented Doors, Unassembled (239116)
- APC Enclosure, 45U, 83.62 in H, 47.5in D, 19in W (AR3355)
- NVENT HOFFMAN Filter Fan, Plastic, 4.42" H x 4.44" L (HF0416414)
- NVENT HOFFMAN Exhaust Grill/Filter, 6.15" H x 6.16" L (HG0500404)
- NVENT HOFFMAN Filter Fan, Plastic, 6.15" H x 6.16" L (HF0516414)
- TRIPP LITE Rack Enclosure, 12U, 27.95 in H, 26.38 in W (SRW12US)
- Quest Mfg Voice & Data Communication Cabinets