Shop All Voice & Data Communication Cabinets
Quest Mfg
Floor Enclosure Server Cabinet, Acrylic Door, 20U, 3' x 23"W x 31"D, Black
Mfr # FE4119-20-02
Zoro # G806580352
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$1,011.99
Free 30-Day Returns
Key Features
- Height 45
- Width 23
- Depth 31
- Finish Electro Static Powder Coat
- Material Cold Rolled Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quest Mfg
- MFR # FE4119-20-02
- Zoro # G806580352
- UPC # 800118020385
- Country of Origin China
- Category Voice & Data Communication Cabinets
Dimensions
Height | 45 |
Width | 23 |
Depth | 31 |
Length | 31 |
Details
Finish | Electro Static Powder Coat |
Material | Cold Rolled Steel |
Description
Quest 410 Series Floor Enclosures have a 23" width by a 31" depth, featuring a reversible smoked acrylic front door, and dual gate vented rear doors. Ideal for 19” wide mounting on front and rear rails. They come complete with casters, floor levelers, a grounding bus, as well as two 80 CFM boxer fans for ventilation and air flow. These cabinets are constructed of heavy-duty steel, coming in a black powdercoat microfinish. Shipping available assembled or unassembled in knockdown boxes.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REIKU Corrugated Tubing, Nylon 6, 3/4 in., 10 ft (PAREB-23F-10)
- DAYTON Photocontrol, Fixed, 120 to 277VAC (26WA98)
- CAROL Comm Cable, Shielded, Riser, 22/6, 500 Ft. (E2006S.18.10)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 100' Length - Purple (HS363-S100-PURPLE)
- SWE-TECH 3C ABS Plastic enclosure with screw cover, 15 inch, white (FWT80-1500-SC)
- TRIPP LITE Open Frame Cabinet, 3.03 in H, 20.28 in W (SRWO8U22)
- APC Enclosure, 23.62 in W, 41.73 inD, 80.98in H (AR2400FP1)
- NVENT HOFFMAN Filter Fan, Plastic, 6.15" H x 6.16" L (HF0516414)
- HUBBELL WIRING DEVICE-KELLEMS Enclosure (HSQ2426)
- ELECTRIDUCT Electriduct E-Pro 601S Network Floor Enclosure Cabinets (QWM-EPRO-NC-42U-40D-A)
- APC Deep Enclosure, 23.62 in W, 42.13 in D (AR3105)
- Quest Mfg Voice & Data Communication Cabinets