Shop All Direct Drive Exhaust Fans
Quest Mfg
Floor Enclosure Horizontal Quad Fan Assembly, 1U, 19" x 4" x 80 Cfm, Black
Mfr # F19-6004
Zoro # G306602547
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Propeller Material Steel
- Height 15.5
- Width 1.75
- Length 19
- Assembled/Unassembled Unassembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Mfg
- MFR # F19-6004
- Zoro # G306602547
- UPC # 800118020262
- Country of Origin China
- Category Direct Drive Exhaust Fans
Dimensions
Height | 15.5 |
Width | 1.75 |
Length | 19 |
Depth | 19 |
Details
Propeller Material | Steel |
Assembled/Unassembled | Unassembled |
Frame Finish | Electro Static Powder Coat |
For Use With | Wall Mounts, Floor Enclosures |
Description
This Ventilation Unit is constructed of four 4" boxer fans and is ideal for adding additional ventilation to any standard wall or floor enclosure. It is easy to install in a single 1U slot and may be positioned anywhere within a cabinet requiring extra cooling or air flow.
- •Designed for Increased Air Ventilation
- •4 x 80 CFM of Air Ventiation
- •Mounts in 1 Rack Unit
- •Black Powdercoat MicroFinish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANITOWOC Water Trough (000010828)
- DRI-EAZ HEPA Pre Filter, PK4 (F415)
- DUCTMATE Round Connector Sleeve, 14 in Duct Dia, Metal, 24 GA, 14 in W, 3-1/2" L, 14 in H (GRQS14GA)
- 21ST CENTURY WICK FIBERGLASS FOR KEROSENE HEATER (112)
- DAYTON Exhaust Fan, 12 In, 115/230V (10D971)
- ILIVING Utility 16 in. 1200-Watt 3450 RPM Blower Exhaust Warehouse Ventilator Floor Fan (ILG8VF16)
- GLOBAL EQUIPMENT Continental Dynamics® 10" Direct Drive Exhaust Fan, 1 Speed, 1500 CFM, 1/30 HP (246506)
- ILIVING Utility Blower Exhaust Warehouse Ventilator 10 in. Floor Fan, 350-Watt, 3450RPM (ILG8VF10)
- MARADYNE Cooling Fan, 16 Inch, 12 VDC, 1810 CFM (M166K)
- DAYTON Exhaust Fan, 24 In, 208-230/460V (10E048)
- DAYTON Exhaust Fan, 20 In, 115/230V (10D976)
- Quest Mfg Direct Drive Exhaust Fans