Shop All General Purpose Metal Shelving
Quest Mfg
Fixed Vented Heavy Duty Shelf, 1U, 19" x 18"D, Black
Mfr # ES0419-0118
Zoro # G106582032
product price: $81.39
/ea
Free Shipping & Returns
$81.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 1.75
- Overall Width 19
- Overall Depth 26
- Shelving Frame Material Cold Rolled Steel
- Finish Electro Static Powder Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Mfg
- MFR # ES0419-0118
- Zoro # G106582032
- UPC # 800118022518
- Country of Origin China
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 1.75 |
Overall Width | 19 |
Overall Depth | 26 |
Details
Shelving Frame Material | Cold Rolled Steel |
Finish | Electro Static Powder Coat |
Assembled/Unassembled | Unassembled |
Color | Black |
Description
This Heavy-Duty Adjustable Shelf is a vented and fixed position shelf that is ideal for use in mounting heavier equipment in most standard floor enclosures and 4-post open frame racks. These shelves are available in two sizes, 18" and 26" deep, to accomodate most standard enclosures have an equipment weight capacity of up to 250 pounds. They come complete with a set of #12-24 mounting screws and have a black powdercoat microfinish to match rack and enclosure color.
- •18"-25" Adjustable Rails
- •4-Rail Attachment for Heavier Loads
- •Heavy Duty Cold Rolled Steel 14AWG
- •Black Powdercoat MicroFinish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drum Cover for 55 gal Drum (26054), 22-3/4 in Outer Dia (26750)
- EDSAL Decking, Particleboard, 69 in W, 32 7/8 in D, Sand, Unfinished Finish (RLPB3069)
- GLOBAL INDUSTRIAL Chrome Wire Shelf 36x18 (188550)
- SUPERIOR TOOL Wrench, P.O. Plug (3930)
- QUANTUM STORAGE SYSTEMS Divider DUS210 For 5-3/8"D x 3"H Stacking Bin Price for Pack of 6 (DUS210)
- DURASHELF Solid Top Shelf 36"W x 24"D (SD9624)
- HALLOWELL Additional Shelf, Cold Rolled Steel, PK5 (5138-3624-5HG)
- GLOBAL EQUIPMENT Additional Level For Wide Span Rack 60"Wx24"D Wood Deck 1200 Lb Cap., Gray (716652)
- LYON Metal Shelving, 84" H, 36" W, Gray (DD8091SH)
- DURASHELF Vented Shelf 36"W x 24"D (S3624)
- GLOBAL EQUIPMENT Global Industrial„¢ Mini-Bulk Container 38x38x16 2600 Lb Capacity - Wire Mesh Sides (B2050724)
- Quest Mfg General Purpose Metal Shelving