Shop All Wall Mount Cabinets
Quest Mfg
EZ-Assembly Wall mount Enclosure, 11U, 19" x 20.5W x 20"D, Black
Mfr # EZ19-11-02
Zoro # G406602492
product price: $303.99
/ea
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width of Cabinet 20.5
- Depth of Cabinet 20
- Height of Cabinet 22
- Assembled/Unassembled Unassembled
- Cabinet Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Mfg
- MFR # EZ19-11-02
- Zoro # G406602492
- UPC # 800118021207
- Country of Origin China
- Category Wall Mount Cabinets
Dimensions
Width of Cabinet | 20.5 |
Depth of Cabinet | 20 |
Height of Cabinet | 22 |
Details
Assembled/Unassembled | Unassembled |
Cabinet Color | Black |
Material - Cabinets | Cold Rolled Steel |
Finish - Cabinets | Electro Static Powder Coat |
Net Weight | 47 |
Description
Quest EZ-Series Wall Mount Enclosures are constructed in a knockdown version to save on shipping costs and storage space. Offered in three sizes, each comes with one preinstalled 80 CFM fan for ventilation, are offered in black powdercoat microfinish. Easily assembled in less than 10 minutes.
- •Reversible Smoked Acrylic Door
- •EZ 10 Minute Assembly
- •Ships in Knowdown for Compact Storage
- •Black Powdercoat MicroFinish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS 9 In. W Steel Multi-Ring Tool Holder for LocBoard 2 Pack (56666)
- EKENA MILLWORK Steel Hanging Shelf Bracket, Stainless Steel 2"W x 10"D x 6 1/2"H (BKTM02X10X06HSSS)
- FAZTEK Panel Retainer, 1 In (10AC7810)
- RUBBERMAID COMMERCIAL Round Storage Container, 18 qt. (FG572724CLR)
- QUEST MFG Wall Enclosure, Front/Rear Access, 15"H x 21"W x 24"D, Black (WM3019-07-02)
- QUEST MFG Vented Mesh Wall Enclosure, Front/Side Access, 7U, 16"H x 21"W X 20"D, Black (WM2119-07-02)
- QUEST MFG Wall Enclosure, Front/Rear Access, 22"H x 21"W x 24"D, Black (WM3019-11-02)
- QUEST MFG Wall Enclosure, Front/Rear Access, 38"H x 21"W x 31"D, Black (WM3019-20-02D)
- QUEST MFG Wall Enclosure, Front/Rear Access, 18.5"H x 21"W x 31"D, Black (WM3019-09-02D)
- QUEST MFG Wall Enclosure, Front/Rear Access, 45"H x 21"W x 31"D, Black (WM3019-24-02D)
- MANHATTAN COMFORT Fortress Floating Garage Cabinet (5GMC-CH)
- Quest Mfg Wall Mount Cabinets