Shop All Enclosure Covers & Accessories
Quest Mfg
DVR Security Enclosure with Plexiglass Door, 20"W x 21"D x 9"H, Black
Mfr # SE0920-21-02A
Zoro # G006602380
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 21
- Height 9
- Width 20
- Length 21
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Mfg
- MFR # SE0920-21-02A
- Zoro # G006602380
- UPC # 800118022457
- Country of Origin China
- Category Enclosure Covers & Accessories
Dimensions
Depth | 21 |
Height | 9 |
Width | 20 |
Length | 21 |
Details
Material | Steel |
Color | Black |
Finish | Electro Static Powder Coated |
Description
These DVR Security Enclosures are designed for securing any equipment that needs to be inaccessible to any unauthorized personnel, such as video recorders, VHS recorders or any other equipment requiring a secure lock box. These boxes are available with a steel front door, or with a clear acrylic window for remote control access. If mounting on a wall is required, wall mount brackets are sold as an option (WB-SE-02).
- •Secures DVR and other Security Equiment
- •See Through Acrylic Front Door
- •Pre-Installed 80CFM Fan for Ventilation
- •Black Powdercoat MicroFinish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, Red, Male, Threaded Stud (HBLMRSCR)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 100 A, NEMA 1 (HNF363)
- REMINGTON INDUSTRIES 18 AWG Gauge UL3173 Stranded Hook Up Wire, 600V, 0.110in. Diameter, Green, 1000 ft Length (18UL3173STRGRE1000)
- TELEMECANIQUE SENSORS Xux 90 Degree Mounting Bracket (XUZX2000)
- QUAZITE Underground Enclosure Cover, Blank Cover, 15-1/2 x 25 Enclosure, 8000 lbs., Polymer Concrete (PG1324CA0009)
- HAMMOND 6 Inch Box Ext, 12X12, Gray (CS1212EXT6)
- PLUMB PAK FLOOR/CEILING PLATE 1"" (PP811-10)
- HUBBELL Cover, 4916 in L, 21316 in W, Aluminum, Gray, PowderCoated (5146-0)
- STEELWORKS 1-1/4X36 Tele Perf Tube (11200)
- WIEGMANN TERMINAL ASSBLY (SML JIC/N12/N4) 8X8 (WA0808JTMA)
- WIEGMANN BACK PANEL(N1/3R/4/12) 21X13 304SS (NP2416SS)
- Quest Mfg Enclosure Covers & Accessories