Shop All General Purpose Metal Shelving
Quest Mfg
Double-Sided Vented Shelf, 2U, 19" x 18"D, Black
Mfr # ES0619-0218
Zoro # G806582035
product price: $60.89
/ea
$60.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 3.5
- Overall Width 19
- Overall Depth 18
- Shelving Frame Material Cold Rolled Steel
- Finish Electro Static Powder Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Mfg
- MFR # ES0619-0218
- Zoro # G806582035
- UPC # 800118020132
- Country of Origin China
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 3.5 |
Overall Width | 19 |
Overall Depth | 18 |
Details
Shelving Frame Material | Cold Rolled Steel |
Finish | Electro Static Powder Coat |
Assembled/Unassembled | Unassembled |
Color | Black |
Description
This Fixed Dual-Sided Vented Shelf is designed for use in standard open frame 2-post floor racks and is vented for better air flow. They are center balanced on the rack to allow for extra support in front and back, and is available in two sizes, with an 18" and 25" depth. Available as a 1-piece, and 2-piece design which mounts from front and back of rack. They come complete with a set of #12-24 mounting screws and has a black powdercoat microfinish to match rack color.
- •2-Sided for Balanced Weight Load
- •Vented for Better Airflow
- •Heavy Duty Cold Rolled Steel 16AWG
- •Black Powdercoat MicroFinish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITMOR Slack Hanger Set5 (6026-342)
- VESTIL Galvanized Open Head Drum Cover, 24-1/2" Inside Diameter (DC-245)
- ZORO SELECT Workbench Top, Butcher Block, 48x30, Radius (4KYY5)
- STRONG HOLD Super Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 184 Bins (46-BB-240)
- HALLOWELL Metal Antimicrobial Shelving Unit, 18"D x 48"W x 87"H, 8 Shelves, Steel (4723-18PL-AM)
- LORELL 2,300 lb Capacity Riveted Steel Shelving Recycled (59697)
- AIGNER INDEX Aigner Tri-Dex TR-1754 Slide-In Label Holder 1-3/4" x 4" for Stacking Bins, Price per Pack of 25 (TR-1754)
- EQUIPTO Ind Shelf Drawer 4 1/4"W 3-1/8"H 17"D, BL (8539-BL)
- LITTLE GIANT Metal Shelving Unit, 18"D x 32"W x 72"H, 5 Shelves, Steel (5SH-1832-72)
- LOZIER 1 in. H X 48 in. W X 16 in. L Powder Coated Cool White DL Style Shelf , 2PK (DL416N.W08)
- ADVANTUS FlipShelf Four-Shelf Unit, 26.5 x 12 x 43, Black (38701)
- Quest Mfg General Purpose Metal Shelving