Shop All Voice & Data Communication Cabinets
Quest Mfg
Deep Wall Enclosure, Front/Side Access, 9U, 20"H x 21"W x 28"D, Black
Mfr # WM2019-09-02D
Zoro # G306580388
product price: $378.99
/ea
Free Shipping & Returns
$378.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 19.5
- Width 21
- Depth 28
- Finish Electro Static Powder Coat
- Material Cold Rolled Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Mfg
- MFR # WM2019-09-02D
- Zoro # G306580388
- UPC # 800118022723
- Country of Origin China
- Category Voice & Data Communication Cabinets
Dimensions
Height | 19.5 |
Width | 21 |
Depth | 28 |
Length | 28 |
Details
Finish | Electro Static Powder Coat |
Material | Cold Rolled Steel |
Description
The 200 Series Extended Depth Wall Mount Enclosures provide usable working depth of up to 24". These enclosures allow equipment access through the smoked acrylic reversible front door, as well as through the removable vented side panels. They include one preinstalled 80 CFM fan for ventilation, and come complete with both front and rear cage nut rails. Available in four sizes with a black powdercoat microfinish.
- •Wallmount Enclosure with Front & Side Door Access
- •Reversible Smoked Acrylic Locking Door
- •Fully Assembled and UPS Shippable
- •Black Powdercoat MicroFinish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE 12-10 AWG Vinyl Pin Terminal (84-2173)
- PANDUIT Female Disconnect, Red, 22-18AWG, PK1000 (DNF18-250FIB-M)
- BRADY Sleeve, 1 in W, 3/16 in H, Die-cut (M7-094-1-342)
- HAMMOND Steel Enclosure, 12 in D (EN4TD364812GY)
- ELECTRIDUCT E-PRO Wall Mount Cabinets - Electriduct (QWM-EPRO-12U)
- JUSTRITE $SAFETY CABINET 90 GAL. EX CLASSIC YEL (JT899000)
- NVENT HOFFMAN Folding Shelf, Mild Steel, 18in.Hx18in.L (AASHLF1818)
- APC Deep Enclosure, 23.62 in W, 42.13 in D (AR3105)
- TRIPP LITE Rack Enclosure, 12U, 25 in H, 23.63 in W (SRW12USG)
- TRIPP LITE Rack Enclosure Cabinet, 12U, Mid-Depth (SR12UB)
- APC Enclosure, 42 in D, 78 in H, 23 in W, 42U (AR3100)
- Quest Mfg Voice & Data Communication Cabinets