Shop All Electrical Enclosures
Quest Mfg
Cold Rolled Steel Enclosure, 45 in H, 23 in D
Mfr # FE4019-20-02
Zoro # G406580165
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$841.99
Free 30-Day Returns
Key Features
- Height 45 in
- Depth 23 in
- Material of Enclosure Cold Rolled Steel
- Color Black
- Finish Electro Static Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quest Mfg
- MFR # FE4019-20-02
- Zoro # G406580165
- UPC # 800118020286
- Country of Origin China
- Category Electrical Enclosures
Dimensions
Height | 45 in |
Depth | 23 in |
Length | 23 |
Width | 23 |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Material of Enclosure | Cold Rolled Steel |
Color | Black |
Finish | Electro Static Powder Coated |
Material | Cold Rolled Steel |
Description
Quest 400 Series Floor Enclosures have a 23" width by a 23" depth, featuring a reversible smoked acrylic front door, and dual gate vented rear doors. Ideal for 19” wide mounting on front and rear rails. They come complete with casters, floor levelers, a grounding bus, as well as two 80 CFM boxer fans for ventilation and air flow. These cabinets are constructed of heavy-duty steel, coming in a black powdercoat microfinish. Shipping available assembled or unassembled in knockdown boxes.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAMPAK ELBOW PULL EMT 90D 1/2"" (49561)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001SKR8R)
- ABB Carlon 1/2 In. Male Threaded & Socket Terminal Adapter (E943DRCTN)
- NVENT HOFFMAN Handle Kit, NOVAL Accessory, Aluminum (CHDLK)
- WIEGMANN Fiberglass Enclosure, 19.72 in H, 16 in W, 8.45 in D, NEAM 4X; 6P; 12, Hinged (HW-J201608CHSCWW)
- WIEGMANN 304 Stainless Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 12, 13, 4, 4X, Non Hinged Clamp (BN4060604CHSS)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 24 in W, 8 in D, NEMA 4; 12; 13, Non Hinged Clamp (A24H24BLP)
- NVENT HOFFMAN Carbon Steel Enclosure, 4 in H, 4 in W, 4 in D, NEMA 1, Screw On (ASE4X4X4NK)
- RITTAL Carbon Steel Enclosure, 15.80 in H, 12 in W, 8.30 in D, NEMA 3R; 4; 12, Hinged (WM161208NC)
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 10 in W, 4 in D, NEMA 1, Screw On (ASG10X10X4)
- HAMMOND HAMMOND PJ18168RL 8IN 18IN 16IN ENCLOSURE (PJ18168RL)
- Quest Mfg Electrical Enclosures