Shop All Enclosure Covers & Accessories
Quest Mfg
Caster Tray For Wall Mount Enclosures, 5-16U, 20", Black
Mfr # WMCT-16-02
Zoro # G206597820
product price: $82.99
/ea
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Finish Electro Static Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Mfg
- MFR # WMCT-16-02
- Zoro # G206597820
- UPC # 800118022747
- Country of Origin China
- Category Enclosure Covers & Accessories
Details
Item | Caster Tray |
Material | Steel |
Finish | Electro Static Powder Coated |
Description
These Caster Trays are designed to conveniently mount larger Wall Mount Enclosures on the floor, making them mobile to move in any location required. They are designed with locking casters, available in two sizes; 20" for 5U-16U Wallmount Enclosures, and in 28" for 20U-28U Wallmount Enclosures; they are constructed of cold rolled steel, and come in a black powdercoat microfinish.
- •Designed for Mobil Use of Wall Cabinets
- •Locking Casters for Fixed Locations
- •Designed for Quest 5U to 16U Wall Enclosures
- •Black Powdercoat MicroFinish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXIDUCT 10 ft. 16/3 Extension Cord w/Outlet Box SPT-2 (10' EF3)
- HONEYWELL Cable Pull Safety Switch Dual Head 2NO/2NC 1/2NPT 120VAC LED (2CPSA1A1B)
- ELECTRIDUCT Rodent Resistant Protective Braided Sleeving - Electriduct (BS-J-RR-100-25)
- NVENT HOFFMAN Concept Panels, Fits 30.00x60.00, Steel (CP3060G)
- VORTEC Vortex Enclosure Cooler, 1700 BtuH, 4 NEMA (797)
- SAGINAW CONTROL & ENGINEERING Shield, S.S. Drip (SCE-DS30SS)
- HAMMOND Eclipse Inner Panel, Fits Encl. 72 x 36, Steel/Wht (EP7236)
- HAMMOND Hardware Package of HD Clamps, 316 SS (1481HC18)
- QUAZITE Underground Enclosure Cover, Electric Cover, 19-1/4 x 32-1/4 Enclosure, 15000 lbs. (PG1730HA0017)
- WIEGMANN N1 Screw Cover, No Ko, 8x12x4, Cs, Gry (SC081204NK)
- JANDORF Bushing Rubber 1-1/4Majd 61486 (3395456)
- Quest Mfg Enclosure Covers & Accessories