Shop All Cabinet Accessory
Quest Mfg
Cage Nut For #12-24 Screw, 50/Bag, Silver
Mfr # SCN-1224
Zoro # G806602535
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Finish Electro Static Powder Coat
- For Use With All Quest Manufacturing Asccessories
- Height 0.4
- Depth 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Mfg
- MFR # SCN-1224
- Zoro # G806602535
- UPC # 800118021733
- Country of Origin China
- Category Cabinet Accessory
Dimensions
Height | 0.4 |
Depth | 0.5 |
Width | 0.5 |
Length | 0.5 |
Details
Material | Steel |
Finish | Electro Static Powder Coat |
For Use With | All Quest Manufacturing Asccessories |
Color | Silver |
Description
These #12-24 Cage Nuts are designed for use in any standard equipment enclosure or rack requiring cage nuts. They are designed for use with #12-24 mounting screws and come in bags of 50.
- •#12-24 Cage Nuts
- •Universal Size for all Standard Cage Nut Racks
- •Sold Quantity 50 in a Bag
- •Zinc Plated Steel Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Occ Snsr, PIR, 120-277V AC, Blk (ODS10-IDE)
- EATON Legend Plate, Rectangular, Yellow (M22-XZK-GB99)
- SQUARE D Pump Pressure Switch 40-60Psi (FSG2J24BP)
- RACO Compression Coupling, 2-1/8" L, Zinc (2825)
- NVENT HOFFMAN Lay-In NEMA Type 1 Galvanized Wireway St (F88T136GV)
- NVENT HOFFMAN Perforated Panels, Fits 36x36, Gray, Ste (A36P36PP)
- NVENT HOFFMAN Panels, Fits 300x200mm, Steel (Q3020PI)
- NVENT HOFFMAN Flat and Dome Screw Cover, Contoured, Type 4, 10.25x4.00x3.75, Gray, S (A1045DSC)
- NVENT HOFFMAN Gasket Kit, 0.25x0.625, Rubber (GSKTKITE025)
- NVENT HOFFMAN Wiring Trough, NEMA Type 3R, 6.00x6.00x24.00, Steel (A6624RT)
- NVENT HOFFMAN Grid Straps, 642x75mm, Steel (PGH3S8)
- Quest Mfg Cabinet Accessory