Shop All Cable Trays
Quest Mfg
Cable Tray Wall Bracket, 8", Zinc
Mfr # CT0026-08-03
Zoro # G906580283
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Zinc Plated
- Length 4
- Height 9
- For Use With Cable Tray & Cable Tray Accessories
- Width 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Mfg
- MFR # CT0026-08-03
- Zoro # G906580283
- UPC # 800118056117
- Country of Origin China
- Category Cable Trays
Dimensions
Length | 4 |
Height | 9 |
Width | 1 |
Depth | 4 |
Details
Finish | Zinc Plated |
For Use With | Cable Tray & Cable Tray Accessories |
Material | Carbon Steel |
Color | Silver |
Description
Quest V brackets are ideal for mounting cable trays on the wall.
- •For wall mounting of cable tray
- •Sturdy design for heavy load weights
- •Works with all Quest Cable Tray sizes
- •Assembly Video Available!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEXTGEN PS14W47CCV3 Watertight Rubber Housing Plug; 15A; 125V; Yellow (NE570242)
- ZORO SELECT Blade Connector, Transparent, 20A, Hospital (8369T)
- PANDUIT Type C Cover Wiring Duct, Blue, 6ft (C2IB6)
- GARDNER BENDER Tubing H Shrk 3/16-3/32X3 Wht (HST-187W)
- MOORECO Cable Management Tray, 21-1/2In, Black, 2PK (65850)
- WIEGMANN N1 HNG CVG WIRE TROUGH 6X6X48 CS, GRY (T6648CH)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 24In.D (RSCG060624NK)
- ELECTRIDUCT J Channel Cable Raceway- Black- 48" Length (SR-J-BK)
- ELECTRIDUCT Aluminum Cord Management Raceway - Hangman Products (CM-24)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 12In.D (RSCG060612)
- CABLOFIL Wire Cable Tray, Width 8 In, L 6.5 Ft, PK4 (PACKCF54/200EZ)
- Quest Mfg Cable Trays