Shop All Cable Trays
Quest Mfg
Cable Tray Wall Bracket, 12", Zinc
Mfr # CT0026-12-03
Zoro # G406580301
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Zinc Plated
- Length 4
- Height 13
- Width 1
- For Use With Cable Tray & Cable Tray Accessories
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Mfg
- MFR # CT0026-12-03
- Zoro # G406580301
- UPC # 800118056124
- Country of Origin China
- Category Cable Trays
Dimensions
Length | 4 |
Height | 13 |
Width | 1 |
Depth | 4 |
Details
Finish | Zinc Plated |
For Use With | Cable Tray & Cable Tray Accessories |
Material | Carbon Steel |
Color | Silver |
Description
Quest V brackets are ideal for mounting cable trays on the wall.
- •For wall mounting of cable tray
- •Sturdy design for heavy load weights
- •Works with all Quest Cable Tray sizes
- •Assembly Video Available!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D NEMA motor starter, Type S, nonreversing, Size 0, 18A, 5HP at 460VAC, up to 100kA SCCR, 3 phase, 3 pole, Motor Logic, 120VAC coil, open (8536SBO2V02H309S)
- ZORO SELECT 16 AWG 4 Conductor Portable Cord 600V 100 ft. BK (E3673)
- LEVITON Watertight Locking Connector (27W75)
- ACT Miniature Cable Tie, L 4", 18 Lbs, Natural (4-18-N-100)
- HUBBELL WIRING DEVICE-KELLEMS Bracket Kit, For HCT101 Series, PK2 (HCTBK101)
- STI Ezpath Series 33 Extension (EZD33E)
- ELECTRIDUCT Aluminum Cord Management Raceway - Hangman Products (CM-60)
- ELECTRIDUCT Plastic Flanged Wire Guard- 2" x 5ft- White, PK 2 (SR-WG-200-5-2PK-WT)
- HAMMOND Straight Section with KO, 2.5 x 2.5 x 48, Steel/Gray (CWSC248)
- CABLOFIL Wire Mesh Cable Tray, 12x4In, 10 Ft (CF105/300EZ)
- HAMMOND Type 3R Wiring Trough, 6x6x12, Steel/Gray (C3RWT612)
- Quest Mfg Cable Trays