Shop All Cable Trays
Quest Mfg
Cable Tray T Wall Holder with Clamp Set, 8", Zinc
Mfr # CT0022-08-03
Zoro # G906580306
$19.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Zinc Plated
- Length 5.5
- Height 9
- Width 1.75
- For Use With Cable Tray & Cable Tray Accessories
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quest Mfg
- MFR # CT0022-08-03
- Zoro # G906580306
- UPC # 800118056032
- Country of Origin China
- Category Cable Trays
Dimensions
Length | 5.5 |
Height | 9 |
Width | 1.75 |
Depth | 5.5 |
Details
Finish | Zinc Plated |
For Use With | Cable Tray & Cable Tray Accessories |
Material | Carbon Steel |
Color | Silver |
Description
Quest offers kits of cable tray accessories to allow mounting on the wall.
- •For wall mounting of cable tray
- •Sturdy design for heavy load weights
- •Works with all Quest Cable Tray sizes
- •Assembly Video Available!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Flame Safety Burner Control RM7895A1014 (RM7895A-1014)
- MERSEN UL Class Fuse, J Class, AJT Series, Time-Delay, 110A, 600V AC, Indicating (AJT110)
- CANTEX CAP SERV ENTR PVC 1-1/4"" (5133742U)
- DYNALOCK Pushbutton (6176)
- HAMMOND Type 3R Wiring Trough, 12x12x72, Steel/Gray (C3RWT1272)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 36In.D (RSCG040436GNK)
- HAMMOND Type 3R Wiring Trough, 6x6x36, Steel/Gray (C3RWT636)
- ELECTRIDUCT Aluminum Cord Management Raceway - Hangman Products (CM-60)
- HAMMOND Splitter Trough, 400A, 60 x 10 x 6, Steel/Gray (CST5403)
- FLEMING SUPPLY Fleming Supply D Shaped Floor Cord Cover, 10-feet Black Cable, Wire Protector, Tripping Hazard, White (170131WLC)
- HAMMOND N4/12 Wiring Trough, 4 x 4 x 30, Steel/Gray (1486C30)
- Quest Mfg Cable Trays