Shop All Cable Trays
Quest Mfg
Cable Tray T Wall Holder with Clamp Set, 6", Zinc
Mfr # CT0022-06-03
Zoro # G006580305
$15.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Zinc Plated
- Length 5.5
- Height 7
- Width 1.75
- For Use With Cable Tray & Cable Tray Accessories
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quest Mfg
- MFR # CT0022-06-03
- Zoro # G006580305
- UPC # 800118056025
- Country of Origin China
- Category Cable Trays
Dimensions
Length | 5.5 |
Height | 7 |
Width | 1.75 |
Depth | 5.5 |
Details
Finish | Zinc Plated |
For Use With | Cable Tray & Cable Tray Accessories |
Material | Carbon Steel |
Color | Silver |
Description
Quest offers kits of cable tray accessories to allow mounting on the wall.
- •For wall mounting of cable tray
- •Sturdy design for heavy load weights
- •Works with all Quest Cable Tray sizes
- •Assembly Video Available!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Rlay Scket, Fingr Safe/Elevator, 8 Pin, 12A (RUZSC2M)
- PANDUIT 18-14 AWG Non-Insulated Fork Terminal #8 Stud PK100 (P14-8F-C)
- HALEX 2In Rigid 2-Hole Conduit Strap (26126)
- MONOPRICE A/V Wallplate, 3-Gang, 7.1 Stereo, White (6907)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 24In.D (RSCG060624GNK)
- HAMMOND Type 3R Wiring Trough, 6x6x18, Steel/Gray (C3RWT618)
- WIEGMANN N1 HNGD WIREWAY 2X2X48 CRBN STL, GRAY (HS224)
- KABLE KONTROL Wire Mesh Cable Tray Straight Section, Electro-Zinc Resistant Steel, 8in W x 4in D x 5ft L, Chrome (KK-8x4x5-EZ)
- WIEGMANN N1 CONNECTOR (HS/S WW) 4X4 CRBN STL-GALV (C0404G)
- ELECTRIDUCT Small Latching Cable Raceway (375 Series)- 5ft- White- 20 Pack (SR-CASE-375-5-WT)
- ELECTRIDUCT Small Latching Surface Raceways- 59"- 5 Pack- White (SR-ED-SM1-5PK-WT)
- Quest Mfg Cable Trays