Shop All Cable Trays
Quest Mfg
Cable Tray T Wall Holder with Clamp Set, 4", Zinc
Mfr # CT0022-04-03
Zoro # G706580285
product price: $15.75
/ea
$15.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Zinc Plated
- Length 5.5
- Height 5
- Width 1.75
- For Use With Cable Tray & Cable Tray Accessories
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Mfg
- MFR # CT0022-04-03
- Zoro # G706580285
- UPC # 800118056018
- Country of Origin China
- Category Cable Trays
Dimensions
Length | 5.5 |
Height | 5 |
Width | 1.75 |
Depth | 5.5 |
Details
Finish | Zinc Plated |
For Use With | Cable Tray & Cable Tray Accessories |
Material | Carbon Steel |
Color | Silver |
Description
Quest offers kits of cable tray accessories to allow mounting on the wall.
- •For wall mounting of cable tray
- •Sturdy design for heavy load weights
- •Works with all Quest Cable Tray sizes
- •Assembly Video Available!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 7A, 600V AC, Non-Indicating (FNQ-R-7)
- HOMELINE Miniature Circuit Breaker, 60A, 2 Pole, 120/240V AC (HOM260CP)
- TELEMECANIQUE SENSORS Virtu Sensor Ultrasonic Proximity (VM1PNCQ)
- SICK CABLE, YF8U14050UA3XLEAX (2094792)
- QUEST MFG Cable Tray L Wall Bracket, 6", Zinc (CT0025-06-03)
- QUEST MFG Cable Tray Cabinet Top Stand, 4", Zinc (CT0017-04-03)
- QUEST MFG Cable Tray Wall Bracket, 4", Zinc (CT0026-04-03)
- QUEST MFG Cable Tray T Wall Holder with Clamp Set, 6", Zinc (CT0022-06-03)
- QUEST MFG Zinc M10 Flanged HEX Nut For Cable Tray (CT0047-10-03)
- QUEST MFG Wire Mesh Cable Tray, 5'L x 12"W x 2"H, Zinc (CT0512-03)
- QUEST MFG Cable Tray Grounding Bolt, Copper (CT0039)
- Quest Mfg Cable Trays