Shop All Cable Trays
Quest Mfg
Cable Tray T Wall Holder with Clamp Set, 12", Zinc
Mfr # CT0022-12-03
Zoro # G206580280
$22.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Zinc Plated
- Length 5.5
- Height 13
- Width 1.75
- For Use With Cable Tray & Cable Tray Accessories
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quest Mfg
- MFR # CT0022-12-03
- Zoro # G206580280
- UPC # 800118056049
- Country of Origin China
- Category Cable Trays
Dimensions
Length | 5.5 |
Height | 13 |
Width | 1.75 |
Depth | 5.5 |
Details
Finish | Zinc Plated |
For Use With | Cable Tray & Cable Tray Accessories |
Material | Carbon Steel |
Color | Silver |
Description
Quest offers kits of cable tray accessories to allow mounting on the wall.
- •For wall mounting of cable tray
- •Sturdy design for heavy load weights
- •Works with all Quest Cable Tray sizes
- •Assembly Video Available!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Electronic Timer, Astro 7/365 Days, 30A (ET2805C)
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.61 In. Arm L (ZCKY11)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Black, 250VAC/300VDC (XZCP1241L2)
- ZORO SELECT Terminal Strip, 30A, 6 Pole, 600VAC (6YH65)
- ELECTRIDUCT J Channel Cable Raceway- Black- 48" Length (SR-J-BK)
- HAMMOND Type 3R Wiring Trough, 4x4x60, Steel/Gray (C3RWT460)
- HAMMOND Type 3R Wiring Trough, 6x6x24, Steel/Gray (C3RWT624)
- LEGRAND Wiremold Wireway Elbow, Plastic, White (C58)
- HAMMOND N4X Wiring Trough, 6 x 6 x 12, SS (1486D12SS)
- CABLOFIL Cable Tray Support, Steel, Length 12 In (FASP300PG)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 12In.D (RSCG040412NK)
- Quest Mfg Cable Trays