Shop All Cable Trays
Quest Mfg
Cable Tray Spider Bracket, Zinc
Mfr # CT0019-03
Zoro # G106580298
product price: $5.75
/ea
Sold in multiples of 2 for $11.50
$11.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Zinc Plated
- Length 3.5
- Height 1
- Width 3
- For Use With Cable Tray & Cable Tray Accessories
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Mfg
- MFR # CT0019-03
- Zoro # G106580298
- UPC # 800118056001
- Country of Origin China
- Category Cable Trays
Dimensions
Length | 3.5 |
Height | 1 |
Width | 3 |
Depth | 3.5 |
Details
Finish | Zinc Plated |
For Use With | Cable Tray & Cable Tray Accessories |
Material | Carbon Steel |
Color | Silver |
Description
Quest offers a full line of cable tray accessories to allow mounting on the wall. The spider bracket secures cable tray for wall installations.
- •For wall mounting of cable tray
- •Sturdy design for heavy load weights
- •Works with all Quest Cable Tray sizes
- •Assembly Video Available!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 32A, 3 Pole, 240/415/440V AC, D Curve (M9F23332)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 22mm, 1 Hole, Metal (XAPG19201)
- SQUARE D Miniature IEC Magnetic Contactor, 3 Poles, 24 V DC, 9 A, Reversing: Yes (LP2K0901BD)
- CONDOR USA Thermal Overload, 2.5 to 4A, 3 Phase, MDR3 (SK-R3/4.0)
- ELECTRIDUCT Large Latching Surface Raceways- 59"- 5 Pack- Black (SR-ED-LG1-5PK-BK)
- WIEGMANN N1 CONNECTOR (HS/S WW) 4X4 CRBN STL-GALV (C0404G)
- ELECTRIDUCT Aluminum Cord Management Raceway - Hangman Products (CM-48)
- HAMMOND Type 3R Wiring Trough, 8x8x96, Steel/Gray (C3RWT896)
- HAMMOND Straight Section with KO, 2.5 x 2.5 x 48, Steel/Gray (CWSC248)
- ELECTRIDUCT Plastic Flanged Wire Guard- 1" x 5ft- Black (SR-WG-100-5-1-BK)
- HAMMOND Type 3R Wiring Trough, 6x6x18, Steel/Galv (C3RWT618G)
- Quest Mfg Cable Trays