Shop All Cable Trays
Quest Mfg
Cable Tray Rubber End Cap, White, 50 pack
Mfr # CT0037-08
Zoro # G006580275
product price: $2.55
/ea
Sold in multiples of 3 for $7.65
$7.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Zinc Plated
- Length 0.5
- Height 0.25
- For Use With Cable Tray & Cable Tray Accessories
- Width 0.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Mfg
- MFR # CT0037-08
- Zoro # G006580275
- UPC # 800118056247
- Country of Origin China
- Category Cable Trays
Dimensions
Length | 0.5 |
Height | 0.25 |
Width | 0.25 |
Depth | 0.5 |
Details
Finish | Zinc Plated |
For Use With | Cable Tray & Cable Tray Accessories |
Material | PVC / Rubber |
Color | White |
Description
Quest offers rubber end caps for covering terminated/jagged cut ends of cable tray. Not only does it make the trays look professional, but it also protects the installers from cuts and unnecessary harm.
- •For terminating end of Cable Tray
- •Heavy Duty rubber to protect user
- •Works with all Quest Cable Tray sizes
- •Assembly Video Available!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Power Cord, HD, C19 to C20, 20A, 12AWG, 6ft (P036-006)
- MAGNETROL REPLACEMENT ASSEMBLY (89-7401-101)
- TELEMECANIQUE SENSORS Wide Mounting Actuating Key (XCSZ02)
- SCHNEIDER ELECTRIC ShortHandleSelectorSwitch, Blk, 3Pos, 22mm (ZB5AD3TQ)
- WIEGMANN N1 CONNECTOR (HS/S WW) 6X6 CRBN STL-GALV (C0606G)
- CABLOFIL Wire Cable Tray, Width 8 In, L 6.5 Ft, PK4 (PACKCF54/200EZ)
- LEGRAND Wiremold Coupling, Plastic, White (C59)
- ELECTRIDUCT Plastic Flanged Wire Guard- 1" x 5ft- Black (SR-WG-100-5-1-BK)
- HAMMOND Type 3R Wiring Trough, 6x6x24, Steel/Galv (C3RWT624G)
- HAMMOND N4/12 Wiring Trough, 8 x 8 x 12, Steel/Gray (1486E12)
- CABLOFIL Wire Mesh Cable Tray, 8x2In, 10 Ft (CF54/200EZ)
- Quest Mfg Cable Trays