Shop All Cable Trays
Quest Mfg
Cable Tray L Wall Bracket, 8", Zinc
Mfr # CT0025-08-03
Zoro # G006580282
$13.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Zinc Plated
- Length 6.5
- Height 10.5
- Width 2
- For Use With Cable Tray & Cable Tray Accessories
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quest Mfg
- MFR # CT0025-08-03
- Zoro # G006580282
- UPC # 800118056070
- Country of Origin China
- Category Cable Trays
Dimensions
Length | 6.5 |
Height | 10.5 |
Width | 2 |
Depth | 6.5 |
Details
Finish | Zinc Plated |
For Use With | Cable Tray & Cable Tray Accessories |
Material | Carbon Steel |
Color | Silver |
Description
Quest L brackets are ideal for mounting cable trays on the wall.
- •For wall mounting of cable tray
- •Sturdy design for heavy load weights
- •Works with all Quest Cable Tray sizes
- •Assembly Video Available!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWHOUSE ELECTRIC Insulated Wire Ferrule Refill Kit 160 Pcs Sized AWG 14-8 For Use With Crimping Tool (FCK160A)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Gray (GFSG5362GRY)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 10A, 600V AC, Non-Indicating (LPS-RK-10SP)
- HAMMOND Galvanized Steel Enclosure, 11 in D (HCT363011H)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 36In.D (RSCG060636GNK)
- WIEGMANN N1 END CAP (HS/S WW) 8X8 CRBN STL-GALV (E0808G)
- ELECTRIDUCT Aluminum Cord Management Raceway - Hangman Products (CM-48)
- ELECTRIDUCT Plastic Flanged Wire Guard- 1" x 5ft- White (SR-WG-100-5-1-WT)
- COPE Hold Down Clamp, Aluminum (9131A)
- DAKOTA SYSTEMS Cable Tray Hold-Down Clamp (DS-HDC/10)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 24In.D (RSCG060624G)
- Quest Mfg Cable Trays