Shop All Cable Trays
Quest Mfg
Cable Tray L Wall Bracket, 6", Zinc
Mfr # CT0025-06-03
Zoro # G606580309
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Zinc Plated
- Length 6.5
- Height 8.5
- Width 2
- For Use With Cable Tray & Cable Tray Accessories
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Mfg
- MFR # CT0025-06-03
- Zoro # G606580309
- UPC # 800118056063
- Country of Origin China
- Category Cable Trays
Dimensions
Length | 6.5 |
Height | 8.5 |
Width | 2 |
Depth | 6.5 |
Details
Finish | Zinc Plated |
For Use With | Cable Tray & Cable Tray Accessories |
Material | Carbon Steel |
Color | Silver |
Description
Quest L brackets are ideal for mounting cable trays on the wall.
- •For wall mounting of cable tray
- •Sturdy design for heavy load weights
- •Works with all Quest Cable Tray sizes
- •Assembly Video Available!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 20 in H, 16 in W, 8 in D, NEMA 3R; 4; 12, Hinged (N412201608C)
- MELTRIC 711P0DP4 HANDLE w/CORD GRIP (711P0DP4)
- NVENT CADDY Square Channel Washer, 1/2 In, Steel (F150000EG)
- HAMMOND Steel Enclosure, 10 in D (EN4SD201610LG)
- HAMMOND Type 3R Wiring Trough, 12x12x72, Steel/Galv (C3RWT1272G)
- WIEGMANN N1 CONNECTOR (HS/S WW) 2X2 CRBN STL-GRAY (C0202)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 36In.D (RSCG060636GNK)
- HAMMOND Type 3R Wiring Trough, 4x4x60, Steel/Gray (C3RWT460)
- CABLOFIL Center Hanger, 18 (FASPCH450PG)
- CABLOFIL Wire Mesh Cable Tray, 6x2In, 10 Ft (CF54/150EZ)
- CABLOFIL Washer, Square Splice, Electro Zinc, PK25 (CE40EZ)
- Quest Mfg Cable Trays