Shop All Cable Trays
Quest Mfg
Cable Tray L Wall Bracket, 12", Zinc
Mfr # CT0025-12-03
Zoro # G806580284
product price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Zinc Plated
- Length 6.5
- Height 14.5
- For Use With Cable Tray & Cable Tray Accessories
- Width 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Mfg
- MFR # CT0025-12-03
- Zoro # G806580284
- UPC # 800118056087
- Country of Origin China
- Category Cable Trays
Dimensions
Length | 6.5 |
Height | 14.5 |
Width | 2 |
Depth | 6.5 |
Details
Finish | Zinc Plated |
For Use With | Cable Tray & Cable Tray Accessories |
Material | Carbon Steel |
Color | Silver |
Description
Quest L brackets are ideal for mounting cable trays on the wall.
- •For wall mounting of cable tray
- •Sturdy design for heavy load weights
- •Works with all Quest Cable Tray sizes
- •Assembly Video Available!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Stainless Steel Bridle Ring 2 Loop 1/4-20 Thread 316Ss (BR-200-SS)
- BRIDGEPORT FITTINGS Set Screw Coupling, EMT, Steel, 1/2" Trade (240-SG)
- MONOPRICE Ethernet Cable, Cat 6, Orange, 25 ft. (9862)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 1.5A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (GGC1-1/2)
- ELECTRIDUCT Aluminum Cord Management Raceway - Hangman Products (CM-60)
- CABLOFIL Center Hanger, 8 (FASPCH200PG)
- CABLOFIL Wire Mesh Cable Tray, 6x4In, 10 Ft (CF105/150EZ)
- ELECTRIDUCT Plastic Flanged Wire Guard- 3" x 5ft- White, PK 2 (SR-WG-300-5-2PK-WT)
- HAMMOND Type 3R Wiring Trough, 12x12x72, Steel/Galv (C3RWT1272G)
- ELECTRIDUCT Aluminum Cord Management Raceway - Hangman Products (CMM-60)
- HAMMOND N4X Wiring Trough, 8 x 8 x 36, SS (1486E36SS)
- Quest Mfg Cable Trays