Shop All Cable Trays
Quest Mfg
Cable Tray Heavy Duty Wire Mesh Cutter
Mfr # CT0045
Zoro # G106580281
product price: $73.89
/ea
$73.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Zinc Plated
- Length 18.5
- Height 1
- For Use With Cable Tray & Cable Tray Accessories
- Width 5.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Mfg
- MFR # CT0045
- Zoro # G106580281
- UPC # 800118056285
- Country of Origin China
- Category Cable Trays
Dimensions
Length | 18.5 |
Height | 1 |
Width | 5.5 |
Depth | 18.5 |
Details
Finish | Zinc Plated |
For Use With | Cable Tray & Cable Tray Accessories |
Material | Steel |
Color | Red/Black |
Description
Quest offers a heavy duty bolt cutter that's ideal for cutting and bending wire mesh cable tray.
- •Ideal for cutting Cable Tray
- •Heavy Duty Steel design
- •Works with all Quest Cable Tray sizes
- •Assembly Video Available!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Rack Enclosure, 12U, 27.95 in H, 26.38 in W (SRW12US)
- SIGMA ELECTRIC Electrical Box, Outlet Box, 1 Gang, Die Cast Metal, Rectangular (14250BR)
- ZORO SELECT 15A Midget Locking Connector 2P 3W 125VAC ML-2R BK/WT (7593NC)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 50' Length - Clear (HS364-S50-CLEAR)
- QUEST MFG Wire Mesh Cable Tray, 5'L x 8"W x 2"H, Zinc (CT0508-03)
- QUEST MFG Zinc M8 Flanged HEX Nut For Cable Tray (CT0047-08-03)
- QUEST MFG Cable Tray L Wall Bracket, 6", Zinc (CT0025-06-03)
- QUEST MFG Cable Tray Cabinet Top Stand, 4", Zinc (CT0017-04-03)
- QUEST MFG Cable Tray Spider Bracket, Zinc (CT0019-03)
- QUEST MFG Cable Tray Ceiling Flag Bracket, 4", Zinc (CT0028-04-03)
- HAMMOND Type 3R Wiring Trough, 12x12x48, Steel/Gray (C3RWT1248)
- Quest Mfg Cable Trays