Shop All Cable Trays
Quest Mfg
Cable Tray Grounding Bolt, Copper
Mfr # CT0039
Zoro # G106580311
product price: $7.45
/ea
Sold in multiples of 2 for $14.90
$14.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Zinc Plated
- Length 1
- Height 0.5
- For Use With Cable Tray & Cable Tray Accessories
- Width 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Mfg
- MFR # CT0039
- Zoro # G106580311
- UPC # 800118056254
- Country of Origin China
- Category Cable Trays
Dimensions
Length | 1 |
Height | 0.5 |
Width | 0.5 |
Depth | 1 |
Details
Finish | Zinc Plated |
For Use With | Cable Tray & Cable Tray Accessories |
Material | Brass |
Color | Gold/Yellow |
Description
Quest offers this accessory to safely earth grounds cable tray from possible electrical currents.
- •For safe grounding of Cable Tray
- •Heavy Duty copper design
- •Works with all Quest Cable Tray sizes
- •Assembly Video Available!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 8 in H, 8 in W, 4 in D, NEMA 1, Screw On (SC080804NK)
- SQUARE D Terminal Block End Barrier, 2.30 in L (9080GP6B)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2In x 100ft, Black, Series: 6800 (6802-30-00)
- PANDUIT 18-14 AWG Non-Insulated Ring Terminal #10 Stud PK100 (P14-10R-C)
- QUEST MFG Cable Tray T Wall Holder with Clamp Set, 6", Zinc (CT0022-06-03)
- QUEST MFG Zinc M8 Flanged HEX Nut For Cable Tray (CT0047-08-03)
- QUEST MFG Cable Tray L Wall Bracket, 12", Zinc (CT0025-12-03)
- QUEST MFG Cable Tray Cabinet Top Stand, 4", Zinc (CT0017-04-03)
- QUEST MFG Cable Tray L Wall Bracket, 8", Zinc (CT0025-08-03)
- QUEST MFG Cable Tray Wall Bracket, 8", Zinc (CT0026-08-03)
- CABLOFIL Wire Mesh Cable Tray, 20x2In, 10 Ft (CF54/500EZ)
- Quest Mfg Cable Trays