Shop All Cable Trays
Quest Mfg
Cable Tray Flag Type Floor Stand, 6", Zinc
Mfr # CT0029-06-03
Zoro # G406580295
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Zinc Plated
- Length 11
- Height 19
- For Use With Cable Tray & Cable Tray Accessories
- Width 2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quest Mfg
- MFR # CT0029-06-03
- Zoro # G406580295
- UPC # 800118056186
- Country of Origin China
- Category Cable Trays
Dimensions
Length | 11 |
Height | 19 |
Width | 2.5 |
Depth | 11 |
Details
Finish | Zinc Plated |
For Use With | Cable Tray & Cable Tray Accessories |
Material | Carbon Steel |
Color | Silver |
Description
Quest offers elevated brackets that are placed on floor surfaces for mounting cable tray.
- •For mounting Cable Tray above the floor
- •Sturdy design for heavy load weights
- •Works with all Quest Cable Tray sizes
- •Assembly Video Available!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 11 Pin, 3PDT (788XCXRM4L-24D)
- QUICKCABLE 12-10 AWG Nylon Ring Double Crimp Terminal 3/8" Stud PK100 (163407-100)
- FEDERAL SIGNAL Headlight Flasher, Universal (FHL-HL)
- HUBBELL Adapter Plate, Cast Aluminum, Metallic (HBL26402)
- FLEMING SUPPLY J Channel Desk Cable Organizer, 5 Brown Raceway, Cord Cover Management Kit for Desks, Offices (855362BTX)
- CABLOFIL Center Hanger, 18 (FASPCH450PG)
- ELECTRIDUCT Medium Latching Surface Raceways- 72"- Case of 20- Black (SR-ED-MED1-CASE-6-BK)
- FLEMING SUPPLY J Channel Desk Cable Organizer, 5 Gray Raceway, Cord Cover Management Kit for Desks, Offices (234675XBR)
- ELECTRIDUCT Aluminum Cord Management Raceway - Hangman Products (CMM-60)
- PRIME-LINE Entrygard Csmt Op Rh (TH 23077)
- HAMMOND Type 3R Wiring Trough, 4x4x24, Steel/Gray (C3RWT424)
- Quest Mfg Cable Trays