Shop All Cable Trays
Quest Mfg
Cable Tray Flag Type Floor Stand, 4", Zinc
Mfr # CT0029-04-03
Zoro # G006580312
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Zinc Plated
- Length 9
- Height 19
- Width 2.5
- For Use With Cable Tray & Cable Tray Accessories
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Mfg
- MFR # CT0029-04-03
- Zoro # G006580312
- UPC # 800118056179
- Country of Origin China
- Category Cable Trays
Dimensions
Length | 9 |
Height | 19 |
Width | 2.5 |
Depth | 9 |
Details
Finish | Zinc Plated |
For Use With | Cable Tray & Cable Tray Accessories |
Material | Carbon Steel |
Color | Silver |
Description
Quest offers elevated brackets that are placed on floor surfaces for mounting cable tray.
- •For mounting Cable Tray above the floor
- •Sturdy design for heavy load weights
- •Works with all Quest Cable Tray sizes
- •Assembly Video Available!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch, No Lever, Rotary, SPDT, 10A @ 300V AC, Actuator Location: Side (9007MS04S0100)
- FEDERAL PACIFIC Miniature Circuit Breaker, UBIF Series 30A, 1 Pole, 120/240V AC (UBIF30N)
- HUBBELL Wall Switch, 1 HP, 3-Position, Center Off (HBL1556W)
- ALL-SOURCE Beige 15A 3-Outlet Tap (LA-24-B)
- WIEGMANN Wireway, Elbow, 90 Degree, 4x4 Sq In, Gray (L040490)
- CABLOFIL Wire Mesh Cable Tray, 12x4In, 10 Ft (CF105/300EZ)
- CABLOFIL Wire Mesh Cable Tray, 6x2In, 10 Ft (CF54/150EZ)
- HAMMOND Type 3R Wiring Trough, 6x6x12, Steel/Gray (C3RWT612)
- ELECTRIDUCT Plastic Flanged Wire Guard- 2" x 5ft- Black (SR-WG-200-5-1-BK)
- ELECTRIDUCT Aluminum Cord Management / Raceway 90 deg. Corner Piece (CM-C)
- HAMMOND Type 1 Gutter Trough w/KO, 4X4X12, Steel/Gray (CGT1244)
- Quest Mfg Cable Trays