Shop All Cable Trays
Quest Mfg
Cable Tray Flag Type Floor Stand, 12", Zinc
Mfr # CT0029-12-03
Zoro # G606580279
$26.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Zinc Plated
- Length 17
- Height 19
- For Use With Cable Tray & Cable Tray Accessories
- Width 2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quest Mfg
- MFR # CT0029-12-03
- Zoro # G606580279
- UPC # 800118056209
- Country of Origin China
- Category Cable Trays
Dimensions
Length | 17 |
Height | 19 |
Width | 2.5 |
Depth | 17 |
Details
Finish | Zinc Plated |
For Use With | Cable Tray & Cable Tray Accessories |
Material | Carbon Steel |
Color | Silver |
Description
Quest offers elevated brackets that are placed on floor surfaces for mounting cable tray.
- •For mounting Cable Tray above the floor
- •Sturdy design for heavy load weights
- •Works with all Quest Cable Tray sizes
- •Assembly Video Available!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Single Phase Transformer, 500 VA, NEMA 3R, 80 °C, 120/240V AC, 240/480V AC (500SV1B)
- HUBBELL WIRING DEVICE-KELLEMS Raceway, BaseTrak, 10 ft., Office White (PB3BC10)
- FUNCTIONAL DEVICES-RIB Relay, 10A, Din Rail Mount, 24 Vac/DC (RIBAN24C)
- D-LINE Raceway, Half Round, TV Drop, 5 ft., Black (US/5FT5025B/GR)
- HAMMOND N4X Wiring Trough, 6 x 6 x 72, SS (1486D72SS)
- HAMMOND N12 Wireway, Cover Plate, Fits 6 x 6, Steel/Gray (1487DH)
- GENOVA PRODUCTS Wire Channel Moulding Horizontal Adapter (GNVWM126)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 48In.D (RSCG060648G)
- HAMMOND Splitter Trough, 400A, 60 x 10 x 6, Steel/Gray (CST5403)
- NVENT HOFFMAN Lay-In Wireway Type 1, Straight Section (F1010G12)
- ELECTRIDUCT Aluminum Cord Management Raceway - Hangman Products (CM-24)
- Quest Mfg Cable Trays