Shop All Cable Trays
Quest Mfg
Cable Tray ABS Fixer Top, 6mm, Gray
Mfr # CT0043
Zoro # G706580292
Sold in multiples of 5 for $7.45
$7.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Zinc Plated
- Length 4.25
- Height 0.75
- For Use With Cable Tray & Cable Tray Accessories
- Width 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quest Mfg
- MFR # CT0043
- Zoro # G706580292
- UPC # 800118056261
- Country of Origin China
- Category Cable Trays
Dimensions
Length | 4.25 |
Height | 0.75 |
Width | 1.5 |
Depth | 4.25 |
Details
Finish | Zinc Plated |
For Use With | Cable Tray & Cable Tray Accessories |
Material | PVC Plastic |
Color | Yellow |
Description
Quest offers accessories that guides and organizes cables while placed within cable tray. Guides are stackable with multiple dividers for individual cable placement or grouping.
- •For organixing Fiber and LAN cables
- •Slotted for cable organizing
- •Works with all Quest Cable Tray sizes in conjunction with Cable Fixer Base (Quest #CT0044)
- •Assembly Video Available!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Ld10 Low Voltage 1-Piece Single Channel, 1 FT (8 PACK) (LD10WH8-A)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SPI Series, Time-Delay, 35A, 600V AC, Indicating (LPS-RK-35SPI)
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 1 Pole, 120V AC, A Curve (QOB120GFI)
- ZORO SELECT Flat Indicator Light, Yellow, 24VDC (24M066)
- HAMMOND Type 3R Wiring Trough, 4x4x36, Steel/Gray (C3RWT436)
- HAMMOND Empty Splitter Trough, 24 x 6 x 4, Steel/Gray (CST2100)
- COPE Splice Plate, Standard, PR (48-02RC)
- HAMMOND Type 3R Wiring Trough, 6x6x12, Steel/Galv (C3RWT612G)
- LEGRAND Wiremold Outlet Box, 0 Knockout, Metal, Ivory, Wall Mounting (B3)
- HAMMOND Straight Section with KO, 8 x 8 x 12, Steel/Gray (CWSC812)
- WIEGMANN N1 SCR CVR WIREWAY, NO KO 4X4X24 CS-GRY (S4424NK)
- Quest Mfg Cable Trays