Shop All Cable Trays
Quest Mfg
Cable Tray ABS Fixer Base, Gray
Mfr # CT0044
Zoro # G706580278
Sold in multiples of 4 for $7.56
$7.56
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Zinc Plated
- Length 4.25
- Height 1
- For Use With Cable Tray & Cable Tray Accessories
- Width 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quest Mfg
- MFR # CT0044
- Zoro # G706580278
- UPC # 800118056278
- Country of Origin China
- Category Cable Trays
Dimensions
Length | 4.25 |
Height | 1 |
Width | 1.5 |
Depth | 4.25 |
Details
Finish | Zinc Plated |
For Use With | Cable Tray & Cable Tray Accessories |
Material | PVC Plastic |
Color | Yellow |
Description
Quest offers accessories that guides and organizes cables while placed within cable tray. Guides are stackable with multiple dividers for individual cable placement or grouping.
- •For organixing Fiber and LAN cables
- •Sturdy design for heavy load weights
- •Works with all Quest Cable Tray sizes in conjunction with Cable Fixer Base (Quest #CT0043)
- •Assembly Video Available!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEMING SUPPLY Fleming Supply Cord and Cable Organizer- 5 Piece J Channel Raceways Concealer Kit (107768DIJ)
- LITTELFUSE Midget Fuse, FLQ Series, Time-Delay, 4A, 500V AC, Non-Indicating, 10kA at 500VAC (FLQ004)
- PARAGON Defrost Control, 120V, 40 Amp (8143-00)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09G1AHA-R63/D)
- HAMMOND N4X Wiring Trough, 6 x 6 x 36, SS (1486D36SS)
- MOORECO Cable Management Tray, 21-1/2In, Black, 2PK (65850)
- LEGRAND Wiremold Coupling, Plastic, White (C59)
- CABLOFIL Center Hanger, 8 (FASPCH200PG)
- WIEGMANN N1 HNGD WIREWAY 2X2X48 CRBN STL, GRAY (HS224)
- HAMMOND Type 3R Wiring Trough, 4x4x36, Steel/Gray (C3RWT436)
- CABLOFIL Cable Tray Support, Steel, Length 6 In (FASP150PG)
- Quest Mfg Cable Trays