Shop All Enclosure Covers & Accessories
Quest Mfg
Brush Access Filler Panel, 1U, 19", Black
Mfr # HB19-01-025
Zoro # G406597828
product price: $21.69
/ea
$21.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Finish Electro Static Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Mfg
- MFR # HB19-01-025
- Zoro # G406597828
- UPC # 800118022556
- Country of Origin China
- Category Enclosure Covers & Accessories
Details
Item | Filler Panel |
Material | Steel |
Finish | Electro Static Powder Coated |
Description
This Horizontal Brush Access Filler Panel is designed with a brush filler to allow easy feeding of cables through the panel while keeping the dust out of the cabinet. These filler panels come in a 1U version allowing up to 25 cables to pass through the front of the enclosure. They come complete with a set of #12-24 mounting screws and have a black powdercoat microfinish to match rack and enclosure color.
- •Brush Design for Easy Cable Access
- •Mounts in 1 Rack Unit in Place of Filler Panel
- •Passes through up to 25 Cables
- •Black Powdercoat MicroFinish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL 18 AWG 2 Conductor Portable Cord 300V 25 ft. BK (01310)
- SCHNEIDER ELECTRIC Rlay Socket, Standrd, Square, 11 Pin, 250VAC (8501NR43)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 25A, 2 Pole, 120/240V AC (BR225)
- SQUARE D Thermal Unit, 37.6 to 40.1A (CC59.4)
- VORTEC Vortex Enclosure Cooler, 900 BtuH, 1 NEMA (7515)
- VORTEC Vortex Enclosure Cooler, 900 BtuH (7715)
- SAGINAW CONTROL & ENGINEERING Kit, Door Rod (SCE-103370)
- HAMMOND Perf Panel 32 x 28.5, Fits Encl. 36 x 30, Steel/Gray (AP3630PP)
- QUAZITE Underground Enclosure Cover, Electric Cover, 20-1/4 x 13-3/8 Enclosure, 22500 lbs. (PG1118HH0017)
- SEM PRODUCTS HAZ/SOLVE QT (SE38374)
- HAMMOND Eclipse Inner Panel, Fits Encl. 16 x 16, Galv (EPG1616)
- Quest Mfg Enclosure Covers & Accessories