Shop All Direct Drive Exhaust Fans
Quest Mfg
4" Square Fan, 80 Cfm, Black
Mfr # F04-1080
Zoro # G406602539
product price: $16.35
/ea
$16.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Propeller Material Plastic / Steel
- Frame Finish Electro Static Powder Coat
- Length 4.7
- Depth 4.7
- Height 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Mfg
- MFR # F04-1080
- Zoro # G406602539
- UPC # 800118023249
- Country of Origin China
- Category Direct Drive Exhaust Fans
Dimensions
Length | 4.7 |
Depth | 4.7 |
Height | 1.5 |
Width | 4.7 |
Details
Propeller Material | Plastic / Steel |
Frame Finish | Electro Static Powder Coat |
For Use With | Wall Mounts, Floor Enclosures |
Assembled/Unassembled | Unassembled |
Description
These 4" Boxer Fans are replacement fans for use in Quest wall mount and floor enclosures. Ideal as replacement fans, as well as expansion fans where additional air flow is required.
- •Used for Added Ventilation in Enclosures
- •60 CFM of Air Ventiation
- •Powered by 110VAC.
- •Black Powdercoat MicroFinish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCDONNELL & MILLER Low Water Cutoff, Snap Switch (157S-RL)
- NESCO Clean-A-Screen for FD61 (LM-2-6)
- ALL-FILTERS 8 X 20x 1 Washable Electrostatic Furnace Air Filter (8201.E)
- DAYTON Grill, Cabinet Intake (AG36)
- CONTINENTAL DYNAMICS Continental Dynamics® 18" Exhaust Fan with Shutter - Direct Drive - 1/8 HP - Single Speed (294496)
- TPI INDUSTRIAL Exhaust Fan, 16" TEAO Motor, 120V, With Venturi, 1/8HP, 3-Speed, Gray (CE 16-DV)
- CANARM Exhaust Fan, Industrial/Commercial, 42 in (AX42-7)
- CONTINENTAL DYNAMICS Continental Dynamics® 30" Single Speed Direct Drive Exhaust Fan With Shutter, 1/4 HP (294498)
- DAYTON Standard Duty Industrial Fan, Phase 1 (216NT5)
- J & D MFG 36in Whirlwind Box Fan Direct Drive 115/230v (VG36DM)
- HESSAIRE PRODUCTS. Hessaire 36" Direct Drive Box Fan 36D370S-N, 1/2HP, 1PH, 11070 CFM, With Shutter (36D370S-N)
- Quest Mfg Direct Drive Exhaust Fans