Shop All Cable Supports
Quest Mfg
2-Post Rack Vertical Cable Manager Duct with Cover, 70 Cables per Side, 6', Black
Mfr # VR-07-140
Zoro # G406597835
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Cold Rolled Steel
- Height 72
- For Use On Wall Mounts, Floor Enclosures
- Length 6.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Mfg
- MFR # VR-07-140
- Zoro # G406597835
- UPC # 800118022655
- Country of Origin China
- Category Cable Supports
Dimensions
Height | 72 |
Length | 6.4 |
Width | 2.2 |
Details
Color | Black |
Material | Cold Rolled Steel |
For Use On | Wall Mounts, Floor Enclosures |
Description
These Vertical Cable Manager are designed for use with Quest Floor Enclosures. We also offers a version supporting 2-post open frame racks. Constructed of a steel mounting plate with dual-sided finger duct, these managers have a cable capacity between 100 and 140 cables depended on the selected version. These cable managers have a black microfinish, and comes complete with mounting hardware.
- •To Organize your Network Cables in a Open Frame Rack
- •Easy Access Dual-Sided Finger-Duct Design
- •Holds up to 70 Cables per Side
- •Black Powdercoat MicroFinish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 26 AWG Gauge Solid Hook Up Wire, 1000 ft Length, Black, 0.0190" Diameter, UL1007, 300 Volts (26UL1007SLDBLA1000)
- AMPHENOL ER 24C 2416 PIN PLUG (MS3106E2428PX)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 3.20A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (AGC-3-2/10-R)
- TENNANT Circuitbreaker, 10.0a, Resetable (383721)
- ICC J-HOOK, 4in, BAT WING, 25 PK (ICCMSJHW55)
- PANDUIT Cble Tie Mnt, #6screw, 1.12", Bl, PK100 (ABMT-S6-C20)
- ALLEN TEL Distribution Ring, Aluminum, 4-7/8 x 1-7/8 x 3-1/8 x 2-3/4 in. (GB13A)
- WINNIE INDUSTRIES 3/4in. J Hook - White, 100PK (WJH12WH)
- EATON B-LINE J-Hook, 1/8-1/4In, Under, 3/4In Max Cap (BCH12-U-2-4)
- GARDNER BENDER Staple, 18 in W Crown, Steel (MSB-1540)
- ICC J-HOOK, 2in, 90 Degrees, 25 PK (ICCMSJH944)
- Quest Mfg Cable Supports