Shop All Voice & Data Communication Cabinets
Quest Mfg
2-Post Open Frame Steel Floor Rack, 45U, 7' x 19", Black
Mfr # FR1907-45-02S
Zoro # G806580086
product price: $151.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$151.99
Free 30-Day Returns
Key Features
- Height 84
- Width 21
- Depth 14
- Finish Steel
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Mfg
- MFR # FR1907-45-02S
- Zoro # G806580086
- UPC # 800118022532
- Country of Origin China
- Category Voice & Data Communication Cabinets
Dimensions
Height | 84 |
Width | 21 |
Depth | 14 |
Length | 14 |
Details
Finish | Steel |
Material | Steel |
Description
These 2-Post Floor Mount Rack are constructed of heavy duty steel and are built with a cage nut rail design. They are ideal for mounting of patch panels, hubs, routers, telephone equipment and more. They have a black microfinish with numbered rack units, and are available in a 7ft / 45U height. Also offered with optional locking casters for mobile capability.
- •Steel Construction for Heavy Loads
- •"U" shaped cage nut rail for front & rear mounting of equipment
- •Numbered Rack Units makes it easier to configure
- •Black Powdercoat MicroFinish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Straight Multi-Cable Grip, 1-1/2 in L (MHC1032)
- SCHNEIDER ELECTRIC Pendant Station Contact 600Vac 10A Xe (XESB2011)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 12 A (LC2K1210G7)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Blue (SHC1025)
- ELECTRIDUCT 9U Outdoor Cabinet 600mm W x 550mm D (QWM-ED-OUTDOOR-9U-22D)
- ELECTRIDUCT E-PRO Wall Mount Cabinets - Electriduct (QWM-EPRO-6U)
- NVENT HOFFMAN Filter Fan, Plastic, 8.19" H x 8.21" L (HF0916414)
- NVENT HOFFMAN Filter Fan, Plastic, 4.42" H x 4.44" L (HF0416414)
- NVENT HOFFMAN Exhaust Grill/Filter, 12.80" H x 12.82" L (HG1300404)
- APC Enclosure, 23.62 in W, 41.73 inD, 80.98in H (AR2400FP1)
- SWE-TECH 3C ABS Plastic enclosure with screw cover, 15 inch, white (FWT80-1500-SC)
- Quest Mfg Voice & Data Communication Cabinets