Shop All Voice & Data Communication Cabinets
Quest Mfg
2-Post Open Frame LTE Steel Floor Rack, 45U, 7' x 19", Black
Mfr # FR1907-45-02L
Zoro # G406580073
product price: $142.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$142.99
Free 30-Day Returns
Key Features
- Height 84
- Width 21
- Length 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Mfg
- MFR # FR1907-45-02L
- Zoro # G406580073
- UPC # 800118022761
- Country of Origin China
- Category Voice & Data Communication Cabinets
Dimensions
Height | 84 |
Width | 21 |
Length | 20 |
Description
This Floor Mount Rack is an economy 2-post open frame rack that has the capability to be configured into a 4-post rack with the optional expansion kit (FR1907-45-02LE). These racks are constructed of steel and are built with a tapped hole rail design. They are ideal for mounting of patch panels, hubs, routers, Audio/Video equipment and more. They have a black microfinish with numbered rack units, and come in a 7ft. height.
- •2-Post Rack Configurable to 4-Post
- •Tapped Rail Design for #12-24 Screws
- •Numbered Rack Units makes it easier to configure
- •Black Powdercoat MicroFinish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Ferrule, 18 AWG, PP, 13/32in., PK500 (FSD77-8-DSL2)
- THEBEN Electr Timer, Din Rail, 24Hr/7D, 1Chn, 84Mem (TR-611-TOP-2-12/24V)
- 3M 12-10 AWG Vinyl Ring Terminal 5/16" Stud PK500 (MVU10-516R/SK)
- LITTELFUSE UL Class Fuse, L Class, KLPC Series, Time-Delay, 4000A, 600V AC, Non-Indicating (KLPC4000X)
- NVENT HOFFMAN Exhaust Grill/Filter, 10.13" H x 10.14" L (HG1000404)
- HUBBELL Cabinet, 36in H, 20 in D, 19 Rack Units, Blk (HSQ36)
- TRIPP LITE Rack Enclosure, 96 in H, 32 in W, 65 in D (SRW12US33)
- APC Deep Enclosure, 23.62 in W, 42.13 in D (AR3105)
- JUSTRITE $SAFETY CABINET 90 GAL. EX CLASSIC YEL (JT899000)
- ELECTRIDUCT Electriduct E-Pro VE Server Rack Enclosure Cabinets (QWM-EPRO-SC-42U-40D-A)
- NVENT HOFFMAN Exhaust Grill/Filter, 4.42" H x 4.44" L (HG0400404)
- Quest Mfg Voice & Data Communication Cabinets