Shop All Voice & Data Communication Cabinets
Quest Mfg
2-Post Open Frame Aluminium Floor Rack, 45U, 7' x 19", Black
Mfr # FR1907-45-02
Zoro # G806580147
product price: $221.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$221.99
Free 30-Day Returns
Key Features
- Height 84
- Width 21
- Depth 14
- Finish Electro Static Powder Coat
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Mfg
- MFR # FR1907-45-02
- Zoro # G806580147
- UPC # 800118020590
- Country of Origin China
- Category Voice & Data Communication Cabinets
Dimensions
Height | 84 |
Width | 21 |
Depth | 14 |
Length | 14 |
Details
Finish | Electro Static Powder Coat |
Material | Aluminum |
Description
These 2-Post Floor Mount Racks offer space saving convenience for mounting of patch panels, hubs, routers, telephone equipment and more. They are constructed of quality aluminum, are tapped for #12-24 mounting screws. They have a professional looking black microfinish or natural aluminum silver finish, with numbered rack units, and are available in 3ft., 4ft. and 7ft. heights.
- •Heavy Duty Aluminum Construction
- •"U" shaped cage nut rail for front & rear mounting of equipment
- •Numbered Rack Units makes it easier to configure
- •Black Powdercoat MicroFinish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Ktcn Cntr, Receptacle, Flush White, 15A Kit (RCT201W)
- SCHNEIDER ELECTRIC PendantControlStation, DeadEnd, 2Buttn, Blk (9001BW92YY236)
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 17.5A, 600V AC, Non-Indicating (FNQ-R-17-1/2)
- SCHNEIDER ELECTRIC Mechanical Interlock, F/9001 Type K3 (9001K3)
- ELECTRIDUCT E-PRO Wall Mount Cabinets - Electriduct (QWM-EPRO-4U)
- TRIPP LITE Rack Enclosure, 48U, 4-Post Open Frame (SR48UBEXPND)
- TRIPP LITE Rack Enclosure, 12U, 25 in H, 23.63 in W (SRW12USG)
- HUBBELL Cabinet, 48 in H, 26 Rack Units, 20 in D (HSQ48)
- TRIPP LITE Cable Manager, Finger duct with cover, 1U (SRCABLEDUCT1U)
- ELECTRIDUCT 1U Keyboard Tray 10.8in D (QWM-ED-KBT-1U-270D)
- ELECTRIDUCT 12U Outdoor Cabinet 600mm W x 550mm D (QWM-ED-OUTDOOR-12U-22D)
- Quest Mfg Voice & Data Communication Cabinets