Shop All Voice & Data Communication Cabinets
Quest Mfg
2-Post Open Frame Aluminium Floor Rack, 28U, 4' x 19", Black
Mfr # FR1904-28-02
Zoro # G306580128
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 54
- Width 21
- Depth 14
- Finish Electro Static Powder Coat
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Mfg
- MFR # FR1904-28-02
- Zoro # G306580128
- UPC # 800118020583
- Country of Origin China
- Category Voice & Data Communication Cabinets
Dimensions
Height | 54 |
Width | 21 |
Depth | 14 |
Length | 14 |
Details
Finish | Electro Static Powder Coat |
Material | Aluminum |
Description
These 2-Post Floor Mount Racks offer space saving convenience for mounting of patch panels, hubs, routers, telephone equipment and more. They are constructed of quality aluminum, are tapped for #12-24 mounting screws. They have a professional looking black microfinish or natural aluminum silver finish, with numbered rack units, and are available in 3ft., 4ft. and 7ft. heights.
- •Heavy Duty Aluminum Construction
- •"U" shaped cage nut rail for front & rear mounting of equipment
- •Numbered Rack Units makes it easier to configure
- •Black Powdercoat MicroFinish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALEX 34Serv Entrance Elbow (59507)
- ALLANSON 1092-S Gas Application (1092-S)
- 3M Replacement for 3M Mvu18-10fbx (MVU18-10FBX 3M)
- STA-KON 18-14 AWG Vinyl Locking Fork Terminal #10 Stud PK100 (14RB-10FL)
- NVENT HOFFMAN Filter Fan, Plastic, 12.80" H x 12.82" L (HF1316424)
- TRIPP LITE Cable Manager, Finger duct with cover, 1U (SRCABLEDUCT1U)
- GLOBAL INDUSTRIAL 37U Network Server Data Rack Enclosure Cabinet with Vented Doors, Unassembled (239116)
- NVENT HOFFMAN Exhaust Grill/Filter, 12.80" H x 12.82" L (HG1300404)
- PANNET Fiber Enclosure, 10.18in H, 2.32in D, Black (FWME2)
- APC Enclosure, 23.62in W, 41.74 in D, 80.98in H (AR2400)
- ELECTRIDUCT 12U Outdoor Cabinet 600mm W x 550mm D (QWM-ED-OUTDOOR-12U-22D)
- Quest Mfg Voice & Data Communication Cabinets