Shop All Cable Trays
Quest Manufacturing
Cable Tray T-Type Hanging Bracket, Zinc
Mfr # CT0015-03
Zoro # G005129987
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Zinc Plated
- Length 3
- Height 6
- For Use With Cable Tray & Cable Tray Accessories
- Width 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Manufacturing
- MFR # CT0015-03
- Zoro # G005129987
- UPC # 800118055943
- Country of Origin China
- Category Cable Trays
Dimensions
Length | 3 |
Height | 6 |
Width | 2 |
Depth | 3 |
Details
Finish | Zinc Plated |
For Use With | Cable Tray & Cable Tray Accessories |
Material | Carbon Steel |
Color | Silver |
Description
Quest Hinged Vertical Wall Mount Brackets are a space efficient way of mounting patch panels and networking equipment when floor space is at a premium. These brackets allow easy access to the back of the equipment through use of the built-in hinge feature. These brackets are available in 3 standard sizes, and have a black microfinish for a professional finished appearance.
- •For ceiling mounting of Cable Tray
- •Sturdy design for heavy load weights
- •Works with all Quest Cable Tray sizes
- •Assembly Video Available!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REIKU Tubing Protector, 0.360in, Black, Polyamide (PAPRB-36F/G)
- BURNDY Ground Connector, 4AWG, 2.32In (GBL30)
- SIEMENS 21-Position Ground Bar Kit (EC3GB212)
- CALBRITE Conduit Hanger, Stainless Steel, 3.2 In. L (S61200MH00)
- ELECTRIDUCT Plastic Flanged Wire Guard- 1" x 5ft- Black (SR-WG-100-5-1-BK)
- COPE Ladder Tray, 12 Ft L x 24 In W, 75 Lb Cap (1B48-24SL-12-09)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 36In.D (RSCG060636NK)
- WIEGMANN N1 CONNECTOR (HS/S WW) 6X6 CRBN STL-GALV (C0606G)
- HAMMOND Type 3R Wiring Trough, 10x10x72, Steel/Gray (C3RWT1072)
- CABLOFIL Cable Tray Support, Steel, Length 12 In (FASP300PG)
- HAMMOND Type 3R Wiring Trough, 6x6x12, Steel/Galv (C3RWT612G)
- Quest Manufacturing Cable Trays