Shop All Cable Trays
Quest Manufacturing
Cable Tray Strengthening Bar Kit, Zinc
Mfr # CT0002-03
Zoro # G405130002
product price: $4.85
/ea
Sold in multiples of 2 for $9.70
$9.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Zinc Plated
- Length 10
- Height 0.75
- For Use With Cable Tray & Cable Tray Accessories
- Width 0.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Manufacturing
- MFR # CT0002-03
- Zoro # G405130002
- UPC # 800118055813
- Country of Origin China
- Category Cable Trays
Dimensions
Length | 10 |
Height | 0.75 |
Width | 0.75 |
Depth | 10 |
Details
Finish | Zinc Plated |
For Use With | Cable Tray & Cable Tray Accessories |
Material | Carbon Steel |
Color | Silver |
Description
Quest’s Fully Vented Honeycomb Wall Mount Enclosures offer superior cross-ventilation and cooling. These enclosures are idea when mounting equipment that generate high heat. The enclosures provide equipment access through the reversible meshed front door, as well as through the removable meshed side panels. Our product includes one preinstalled 80 CFM fan for ventilation, front and rear cage nut rails, and are offered in a black powdercoat microfinish.
- •For secure joining of straight lengths
- •Sturdy design for heavy load weights
- •Works with all Quest Cable Tray sizes
- •Assembly Video Available!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Hazardous Location Selector Switch 3 Pos (XB4BG33GEX)
- IDEAL Ballast Disconnect, 2 Ports, 1.40", PK1000 (30-102)
- REMINGTON INDUSTRIES 12 AWG SOOW Portable Cord, 4 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 10' Length (SOOW1204-10)
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 2" x 10FT- White (WL-ED-PE-200-10-WT)
- WIEGMANN N4X HNG CVR WIRE TROUGH 8X8X60 304SS (T8860CHSS)
- HAMMOND Type 3R Wiring Trough, 12x12x72, Steel/Gray (C3RWT1272)
- ELECTRIDUCT Large Latching Surface Raceways- 59"- 5 Pack- Black (SR-ED-LG1-5PK-BK)
- HAMMOND Type 3R Wiring Trough, 6x6x24, Steel/Galv (C3RWT624G)
- HAMMOND Type 3R Wiring Trough, 6x6x60, Steel/Galv (C3RWT660G)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 48In.D (RSCG060648NK)
- STI Ezpath Series 33 Extension (EZD33E)
- Quest Manufacturing Cable Trays