Shop All Cable Trays
Quest Manufacturing
Cable Tray I-Beam Mounting Clip, Zinc
Mfr # CT0016-03
Zoro # G305130003
product price: $3.99
/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Zinc Plated
- Length 2
- Height 2.5
- For Use With Cable Tray & Cable Tray Accessories
- Width 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Manufacturing
- MFR # CT0016-03
- Zoro # G305130003
- UPC # 800118055950
- Country of Origin China
- Category Cable Trays
Dimensions
Length | 2 |
Height | 2.5 |
Width | 1 |
Depth | 2 |
Details
Finish | Zinc Plated |
For Use With | Cable Tray & Cable Tray Accessories |
Material | Carbon Steel |
Color | Silver |
Description
Quest Hinged Vertical Wall Mount Brackets are a space efficient way of mounting patch panels and networking equipment when floor space is at a premium. These brackets allow easy access to the back of the equipment through use of the built-in hinge feature. These brackets are available in 3 standard sizes, and have a black microfinish for a professional finished appearance.
- •For Ibeam mounting of Cable Tray
- •Sturdy design for heavy load weights
- •Works with all Quest Cable Tray sizes
- •Assembly Video Available!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Mushroom Head, 30 mm, Red (9001R20)
- CARLON Body Conduit Pvc Type Lb 3Inch (E986L)
- ALLEN BRADLEY Terminal Block Ser A (1756-TBNH)
- DAYTON General Purpose Transformer, 9 kVA, NEMA 3R, 115 °C, 208V AC Wye/120V AC, 240V AC Delta (44YV03)
- CABLOFIL Center Hanger, 24 (FASPCH600PG)
- COPE Splice Plate, Horizontal & Adjustable, PR (48-02CH)
- COPE Horizontal Tee (248-06FT-24)
- COPE Ladder Tray, 12 Ft L x 12 In W, 100 Lb Cap (3B48-12SL-12-09)
- HAMMOND Type 3R Wiring Trough, 4x4x36, Steel/Gray (C3RWT436)
- HAMMOND Type 3R Wiring Trough, 6x6x48, Steel/Gray (C3RWT648)
- CABLOFIL Center Hanger, 18 (FASPCH450PG)
- Quest Manufacturing Cable Trays