Shop All Cable Trays
Quest Manufacturing
Cable Tray Fast Fix Splicer, Zinc (Requires CT0008-03)
Mfr # CT0007-03
Zoro # G105129986
product price: $4.29
/ea
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Zinc Plated
- Length 10
- Height 1
- For Use With Cable Tray & Cable Tray Accessories
- Width 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Manufacturing
- MFR # CT0007-03
- Zoro # G105129986
- UPC # 800118055851
- Country of Origin China
- Category Cable Trays
Dimensions
Length | 10 |
Height | 1 |
Width | 0.5 |
Depth | 10 |
Details
Finish | Zinc Plated |
For Use With | Cable Tray & Cable Tray Accessories |
Material | Carbon Steel |
Color | Silver |
Description
Quest’s best selling enclosures are the 300 Series Swing-out Wall Mount Enclosures. They provide equipment access through the smoked acrylic reversible front door, as well as through the lockable rear swing-out. They include one preinstalled 80 CFM fan for ventilation, and come complete with both front and rear cage nut rails. Available in five sizes with a black powdercoat microfinish.
- •For secure joining of straight lengths
- •Sturdy design for heavy load weights
- •Works with all Quest Cable Tray sizes
- •Assembly Video Available!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 22-18 AWG Non-Insulated Ring Terminal #8 Stud PK100 (MU18-8RLX)
- LITTELFUSE UL Class Fuse, J Class, JLS Series, Fast-Acting, 80A, 600V AC, Non-Indicating (JLS080)
- SIEMENS Overload Relay, 4.50 to 6.30A, 3P, Class 10 (3RU21161GB0)
- WAGO Connector, PK40 (222-415/K194-4045)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 24In.D (RSCG060624NK)
- KABLE KONTROL Wire Mesh Cable Tray Straight Section, Electro-Zinc Resistant Steel, 8in W x 4in D x 5ft L, Chrome (KK-8x4x5-EZ)
- CABLOFIL Wire Cable Tray, Width 6 In, L 6.5 Ft, PK4 (PACKCF54/150EZ)
- COPE Straight Ladder Cover, No Flange (NF28-24SL-12)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 48In.D (RSCG060648G)
- FLEMING SUPPLY Fleming Supply Cord Concealer Kit - 6 Cable Raceways, Elbows and T Connectors (White) (231832XAV)
- ELECTRIDUCT Large Latching Cable Raceway (1125 Series)- 6ft- Black- 20 Pack (SR-CASE-1125-6-BK)
- Quest Manufacturing Cable Trays