Shop All Cable Trays
Quest Manufacturing
Cable Tray Fast Fix Splicer Handle, Zinc (For CT0007-03)
Mfr # CT0008-03
Zoro # G905129995
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Zinc Plated
- Length 9
- Height 0.75
- Width 0.5
- For Use With Cable Tray & Cable Tray Accessories
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Manufacturing
- MFR # CT0008-03
- Zoro # G905129995
- UPC # 800118055868
- Country of Origin China
- Category Cable Trays
Dimensions
Length | 9 |
Height | 0.75 |
Width | 0.5 |
Depth | 9 |
Details
Finish | Zinc Plated |
For Use With | Cable Tray & Cable Tray Accessories |
Material | Carbon Steel |
Color | Silver |
Description
Quest’s best selling enclosures are the 300 Series Swing-out Wall Mount Enclosures. They provide equipment access through the smoked acrylic reversible front door, as well as through the lockable rear swing-out. They include one preinstalled 80 CFM fan for ventilation, and come complete with both front and rear cage nut rails. Available in five sizes with a black powdercoat microfinish.
- •For use with Fast Fix Splicer
- •Heavy Duty Steel design
- •Works with all Quest Cable Tray sizes
- •Assembly Video Available!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Liquid Tight Connector, 1 in., Silver (2540-4)
- SQUARE D Molded Case Circuit Breaker, BDA Series 80A, 3 Pole, 347/600V AC, B Curve (BDA36080)
- HUBBELL Wall Switch, 20A, Brown, 1 HP, 2-Pole Switch (CSB220)
- VITEK Coaxial Crimp Connector, BNC Female, PK10 (VT-BNC-CRMP-FL10)
- QUEST MANUFACTURING Cable Tray Ceiling Hanging Bar Kit with Rods, 12in , Zinc (CT0013-12-03)
- QUEST MANUFACTURING Cable Tray Fast Fix Splicer, Zinc (Requires CT0008-03) (CT0007-03)
- QUEST MANUFACTURING Cable Tray Fast Lock, Zinc (CT0006-03)
- QUEST MANUFACTURING Cable Tray Ceiling Hanging Bar, 8in , Zinc (CT0010-08-03)
- QUEST MANUFACTURING Cable Tray Corner Bar Kit, Zinc (CT0003-03)
- QUEST MANUFACTURING Cable Tray Bottom Coupler, Zinc (CT0009-03)
- LEGRAND Wiremold Raceway Inside Elbow, Metal, Ivory (B-7)
- Quest Manufacturing Cable Trays