Shop All Cable Trays
Quest Manufacturing
Cable Tray Curved Bar Kit with mounting H/W, Zinc
Mfr # CT0004-03
Zoro # G805129996
$15.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Zinc Plated
- Length 6
- Height 0.75
- Width 6
- For Use With Cable Tray & Cable Tray Accessories
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quest Manufacturing
- MFR # CT0004-03
- Zoro # G805129996
- UPC # 800118056308
- Country of Origin China
- Category Cable Trays
Dimensions
Length | 6 |
Height | 0.75 |
Width | 6 |
Depth | 6 |
Details
Finish | Zinc Plated |
For Use With | Cable Tray & Cable Tray Accessories |
Material | Carbon Steel |
Color | Silver |
Description
Quest’s best selling enclosures are the 300 Series Swing-out Wall Mount Enclosures. They provide equipment access through the smoked acrylic reversible front door, as well as through the lockable rear swing-out. They include one preinstalled 80 CFM fan for ventilation, and come complete with both front and rear cage nut rails. Available in five sizes with a black powdercoat microfinish.
- •For secure joining of Cable Tray corners
- •Sturdy design for heavy load weights
- •Works with all Quest Cable Tray sizes
- •Assembly Video Available!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Operating Mechanism Handle Nema (9421LH6)
- SQUARE D Surge Protector, 3 Phase, 480V, 1 Poles, 3, 100kA (TVS5HWA10X)
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 1/2" Inside Diameter - 1100' Length - Black (WL912BSP)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 5/8" Inside Diameter - 10' Long - Red (HS358-S10-RED)
- CABLOFIL Cable Tray Support, Steel, Length 6 In (FASP150PG)
- HAMMOND N4/12 Wiring Trough, 8 x 8 x 12, Steel/Gray (1486E12)
- CABLOFIL Wire Mesh Cable Tray, 6x2In, 10 Ft (CF54/150EZ)
- KABLE KONTROL Wire Mesh Cable Tray Straight Section, Electro-Zinc Resistant Steel, 12in W x 4in D x 5ft L, Chrome (KK-12x4x5-EZ)
- HAMMOND Type 3R Wiring Trough, 4x4x24, Steel/Gray (C3RWT424)
- CABLOFIL Cable Tray Support, Post Mounting (UFCN300PG)
- CABLOFIL Cable Tray Support, Steel, Length 12 In (FASP300PG)
- Quest Manufacturing Cable Trays