Shop All Cable Trays
Quest Manufacturing
Cable Tray Ceiling Hanging Hooks, Zinc
Mfr # CT0014-03
Zoro # G805129989
Sold in multiples of 4 for $9.00
$9.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Zinc Plated
- Length 1.5
- Height 1.75
- Width 1.25
- For Use With Cable Tray & Cable Tray Accessories
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quest Manufacturing
- MFR # CT0014-03
- Zoro # G805129989
- UPC # 800118055936
- Country of Origin China
- Category Cable Trays
Dimensions
Length | 1.5 |
Height | 1.75 |
Width | 1.25 |
Depth | 1.5 |
Details
Finish | Zinc Plated |
For Use With | Cable Tray & Cable Tray Accessories |
Material | Carbon Steel |
Color | Silver |
Description
Quest Hinged Vertical Wall Mount Brackets are a space efficient way of mounting patch panels and networking equipment when floor space is at a premium. These brackets allow easy access to the back of the equipment through use of the built-in hinge feature. These brackets are available in 3 standard sizes, and have a black microfinish for a professional finished appearance.
- •For ceiling mounting using Threaded rods
- •Sturdy design for heavy load weights
- •Works with all Quest Cable Tray sizes
- •Assembly Video Available!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 5/16''-18 x 2'' (Pipe Size) U-Bolt w/ Strap & Hex Nuts, 25PK (U200)
- HUBBELL PREMISE WIRING Hubbell SSF12 2 Socket Faceplate - 2 x Total Number of Socket(s) - 1-gang (SSF12)
- TRITON PRODUCTS 36" Long Heavy-Duty Black Nylon Ties with 175 lb Tensile Strength 50/pk (ZT-36BK)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, Brown (BRYRR201)
- QUEST MANUFACTURING Cable Tray Ceiling Hanging Bar, 4in , Zinc (CT0010-04-03)
- QUEST MANUFACTURING Cable Tray Ceiling Hanging Bar Kit with Rods, 6in , Zinc (CT0013-06-03)
- QUEST MANUFACTURING Cable Tray Adjustable Connector, Zinc (CT0005-03)
- QUEST MANUFACTURING Cable Tray Screw Rod with Cement Wall Anchor Kit, 3ft (CT0011-03)
- QUEST MANUFACTURING Cable Tray T-Type Hanging Bracket, Zinc (CT0015-03)
- QUEST MANUFACTURING Cable Tray Fast Fix Splicer, Zinc (Requires CT0008-03) (CT0007-03)
- KABLE KONTROL Wire Mesh Cable Tray Straight Section, Electro-Zinc Resistant Steel, 8in W x 4in D x 5ft L, Chrome (KK-8x4x5-EZ)
- Quest Manufacturing Cable Trays