Shop All Cable Trays
Quest Manufacturing
Cable Tray Ceiling Hanging Bar Kit with Rods, 8in , Zinc
Mfr # CT0013-08-03
Zoro # G005129994
product price: $17.45
/ea
$17.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Zinc Plated
- Length 10
- Height 36
- For Use With Cable Tray & Cable Tray Accessories
- Width 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Manufacturing
- MFR # CT0013-08-03
- Zoro # G005129994
- UPC # 800118056339
- Country of Origin China
- Category Cable Trays
Dimensions
Length | 10 |
Height | 36 |
Width | 2 |
Depth | 10 |
Details
Finish | Zinc Plated |
For Use With | Cable Tray & Cable Tray Accessories |
Material | Carbon Steel |
Color | Silver |
Description
These 2-Post Wall Mount Racks offer space saving convenience for mounting of patch panels, hubs, routers, telephone equipment and more. They are constructed of quality aluminum, are tapped for #12-24 mounting screws, have a professional looking black microfinish and are available in 23", 28" and 40" heights.
- •For ceiling mounting of Cable Tray
- •Sturdy design for heavy load weights
- •Works with all Quest Cable Tray sizes
- •Assembly Video Available!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Number of Gangs: 1 430 Stainless Steel, Satin Finish (97401)
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 1/2" Inside Diameter - 250' Length - Black (WL903-BK-250)
- IFM Wireable M8 connector (E11550)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 2 Pos, Levr (9001SKS12B)
- QUEST MANUFACTURING Cable Tray Coupler, Zinc (CT0001-03)
- QUEST MANUFACTURING Cable Tray Fast Fix Splicer, Zinc (Requires CT0008-03) (CT0007-03)
- QUEST MANUFACTURING Cable Tray Corner Bar Kit, Zinc (CT0003-03)
- QUEST MANUFACTURING Cable Tray Screw Rod with Cement Wall Anchor Kit, 3ft (CT0011-03)
- QUEST MANUFACTURING Blank Filler Panel, 1U, 1.75in H x 19in , Black (BP19-01)
- QUEST MANUFACTURING Cable Tray Ceiling Hanging Bar, 8in , Zinc (CT0010-08-03)
- HAMMOND Type 3R Wiring Trough, 6x6x24, Steel/Galv (C3RWT624G)
- Quest Manufacturing Cable Trays