Shop All Cable Trays
Quest Manufacturing
Cable Tray Ceiling Hanging Bar Kit with Rods, 6in , Zinc
Mfr # CT0013-06-03
Zoro # G905129988
$16.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Zinc Plated
- Length 8
- Height 36
- For Use With Cable Tray & Cable Tray Accessories
- Width 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quest Manufacturing
- MFR # CT0013-06-03
- Zoro # G905129988
- UPC # 800118056322
- Country of Origin China
- Category Cable Trays
Dimensions
Length | 8 |
Height | 36 |
Width | 2 |
Depth | 8 |
Details
Finish | Zinc Plated |
For Use With | Cable Tray & Cable Tray Accessories |
Material | Carbon Steel |
Color | Silver |
Description
These 2-Post Wall Mount Racks offer space saving convenience for mounting of patch panels, hubs, routers, telephone equipment and more. They are constructed of quality aluminum, are tapped for #12-24 mounting screws, have a professional looking black microfinish and are available in 23", 28" and 40" heights.
- •For ceiling mounting of Cable Tray
- •Sturdy design for heavy load weights
- •Works with all Quest Cable Tray sizes
- •Assembly Video Available!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Channel Nut, Long Spring, 1/4" (FS-1/4LS E/G)
- LEVITON Iluminated Switch, 20A-120V, White, 1 Pole (5631-2W)
- KILLARK M to F 90Deg Elbow, Haz Loc, 1/2In, Alum (BL-90-1WW)
- TAYMAC 2-Duplex Standard Wall Plates, Number of Gangs: 2 Metal, Smooth Finish, White (WW-DD)
- QUEST MANUFACTURING Cable Tray Curved Bar Kit with mounting H/W, Zinc (CT0004-03)
- QUEST MANUFACTURING Cable Tray Ceiling Hanging Bar, 8in , Zinc (CT0010-08-03)
- QUEST MANUFACTURING Blank Filler Panel, 1U, 1.75in H x 19in , Black (BP19-01)
- QUEST MANUFACTURING Cable Tray Ceiling Hanging Bar Kit with Rods, 4in , Zinc (CT0013-04-03)
- QUEST MANUFACTURING Cable Tray Corner Bar Kit, Zinc (CT0003-03)
- QUEST MANUFACTURING Cable Tray Coupler, Zinc (CT0001-03)
- ELECTRIDUCT J Channel Cable Raceway- White- 48" Length (SR-J-WT)
- Quest Manufacturing Cable Trays