Shop All Cable Trays
Quest Manufacturing
Cable Tray Ceiling Hanging Bar, 4in , Zinc
Mfr # CT0010-04-03
Zoro # G105130005
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Zinc Plated
- Length 6
- Height 2
- For Use With Cable Tray & Cable Tray Accessories
- Width 0.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Manufacturing
- MFR # CT0010-04-03
- Zoro # G105130005
- UPC # 800118055882
- Country of Origin China
- Category Cable Trays
Dimensions
Length | 6 |
Height | 2 |
Width | 0.75 |
Depth | 6 |
Details
Finish | Zinc Plated |
For Use With | Cable Tray & Cable Tray Accessories |
Material | Carbon Steel |
Color | Silver |
Description
The 300 Series Extended Depth Wall Mount Enclosures provide usable working depth of up to 24". These enclosures allow equipment access through the smoked acrylic reversible front door, as well as through the lockable rear swing-out. They include one preinstalled 80 CFM fan for ventilation, and come complete with both front and rear cage nut rails. Available in five sizes with a black powdercoat microfinish.
- •For ceiling mounting using Threaded rods
- •Sturdy design for heavy load weights
- •Works with all Quest Cable Tray sizes
- •Assembly Video Available!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Circuit Breaker, PDG Series 1,200A, 3 Pole, 600V AC, A Curve (PDG53M1200E2NN)
- EATON WIRING DEVICES WI-FI SMART DECORATOR SWITCH (WFSW15-C7-SP-L)
- ECM INDUSTRIES 500PC CableTie Canister (50098N)
- GROTE 10 AWG 1 Conductor Stranded Primary Wire 100 ft. OR (87-5012)
- QUEST MANUFACTURING Cable Tray Fast Fix Splicer, Zinc (Requires CT0008-03) (CT0007-03)
- QUEST MANUFACTURING Cable Tray Ceiling Hanging Hooks, Zinc (CT0014-03)
- QUEST MANUFACTURING Blank Filler Panel, 2U, 3.50in H x 19in , Black (BP19-02)
- QUEST MANUFACTURING Cable Tray Coupler, Zinc (CT0001-03)
- QUEST MANUFACTURING Cable Tray Curved Bar Kit with mounting H/W, Zinc (CT0004-03)
- QUEST MANUFACTURING Cable Tray I-Beam Mounting Clip, Zinc (CT0016-03)
- HAMMOND Type 3R Wiring Trough, 6x6x12, Steel/Galv (C3RWT612G)
- Quest Manufacturing Cable Trays