Shop All Cable Trays
Quest Manufacturing
Cable Tray Ceiling Hanging Bar, 12in , Zinc
Mfr # CT0010-12-03
Zoro # G105129993
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Zinc Plated
- Length 14
- Height 2
- Width 0.75
- For Use With Cable Tray & Cable Tray Accessories
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Manufacturing
- MFR # CT0010-12-03
- Zoro # G105129993
- UPC # 800118055912
- Country of Origin China
- Category Cable Trays
Dimensions
Length | 14 |
Height | 2 |
Width | 0.75 |
Depth | 14 |
Details
Finish | Zinc Plated |
For Use With | Cable Tray & Cable Tray Accessories |
Material | Carbon Steel |
Color | Silver |
Description
These Caster Trays are designed to conveniently mount larger Wall Mount Enclosures on the floor, making them mobile to move in any location required. They are designed with locking casters, available in two sizes; 20" for 5U-16U Wallmount Enclosures, and in 28" for 20U-28U Wallmount Enclosures; they are constructed of cold rolled steel, and come in a black powdercoat microfinish.
- •For ceiling mounting using Threaded rods
- •Sturdy design for heavy load weights
- •Works with all Quest Cable Tray sizes
- •Assembly Video Available!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Liquidtight Connector, 2", Insul Dc Zinc (3518DC)
- PANDUIT Al Lug, #6 Awg-300 Kcmil, 5/16" Stud (LAM2SA300-56-3)
- KILLARK Packing Fiber, 4 Oz (PF-4)
- KILLARK Conduit Outlet Body, Iron, LR, 1-1/2 In. (LR57)
- CABLOFIL Wire Mesh Cable Tray, 6x4In, 10 Ft (CF105/150EZ)
- ELECTRIDUCT Plastic Flanged Wire Guard- 4" x 5ft- White, PK 5 (SR-WG-400-5-5PK-WT)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 72In.D (RSCG060672GNK)
- COPE Straight Ladder Cover, No Flange (NF28-24SL-12)
- LEGRAND Wiremold Raceway Inside Elbow, Metal, Ivory (B-7)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 48In.D (RSCG040448G)
- ELECTRIDUCT Plastic Flanged Wire Guard- 1/2" x 5ft- White, PK 5 (SR-WG-050-5-5PK-WT)
- Quest Manufacturing Cable Trays