Shop All Cable Trays
Quest Manufacturing
Cable Tray Adjustable Connector, Zinc
Mfr # CT0005-03
Zoro # G605129998
product price: $7.95
/ea
Sold in multiples of 2 for $15.90
$15.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Zinc Plated
- Length 10
- Height 0.75
- For Use With Cable Tray & Cable Tray Accessories
- Width 0.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Manufacturing
- MFR # CT0005-03
- Zoro # G605129998
- UPC # 800118055837
- Country of Origin China
- Category Cable Trays
Dimensions
Length | 10 |
Height | 0.75 |
Width | 0.75 |
Depth | 10 |
Details
Finish | Zinc Plated |
For Use With | Cable Tray & Cable Tray Accessories |
Material | Carbon Steel |
Color | Silver |
Description
The 300 Series Extended Depth Wall Mount Enclosures provide usable working depth of up to 24". These enclosures allow equipment access through the smoked acrylic reversible front door, as well as through the lockable rear swing-out. They include one preinstalled 80 CFM fan for ventilation, and come complete with both front and rear cage nut rails. Available in five sizes with a black powdercoat microfinish.
- •For secure joining of vertical Cable Trays
- •Sturdy design for heavy load weights
- •Works with all Quest Cable Tray sizes
- •Assembly Video Available!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS DC Power Supply, 100/240V AC, 24V DC, 50W, 2.1A, Wall (6EP13311LD00)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG7, Straight, Gray (SECP7GA)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip (02406012)
- ANVIL Wide Throat Beam Clamp, Rod Sz 3/4 In (0500009246)
- HAMMOND Type 3R Wiring Trough, 12x12x24, Steel/Gray (C3RWT1224)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 12In.D (RSCG060612)
- COPE Ladder Tray, 12 Ft L x 24 In W, 100 Lb Cap (3B48-24SL-12-09)
- WIEGMANN N1 CONNECTOR (HS/S WW) 2X2 CRBN STL-GRAY (C0202)
- COPE Horizontal Tee, 24 In Width (248-24FT-24)
- CABLOFIL Cable Tray, 4" D x 24" W (CF105/600EZ)
- HAMMOND Empty Splitter Trough, 48 x 6 x 4, Steel/Gray (CST4100)
- Quest Manufacturing Cable Trays