Shop All Cable Trays
Quest Manufacturing
Blank Filler Panel, 3U, 5.25in H x 19in , Black
Mfr # BP19-03
Zoro # G305129991
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Electro Static Powder Coat
- Length 0.25
- Height 5.25
- Width 19
- For Use With Wall Mounts, Floor Enclosures
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Manufacturing
- MFR # BP19-03
- Zoro # G305129991
- UPC # 800118020026
- Country of Origin China
- Category Cable Trays
Dimensions
Length | 0.25 |
Height | 5.25 |
Width | 19 |
Depth | 0.25 |
Details
Finish | Electro Static Powder Coat |
For Use With | Wall Mounts, Floor Enclosures |
Material | Steel |
Color | Black |
Description
Quest’s Fully Vented Honeycomb Wall Mount Enclosures offer superior cross-ventilation and cooling. These enclosures are idea when mounting equipment that generate high heat. The enclosures provide equipment access through the reversible meshed front door, as well as through the removable meshed side panels. Our product includes one preinstalled 80 CFM fan for ventilation, front and rear cage nut rails, and are offered in a black powdercoat microfinish.
- •3 Rack Unit Filler Panel
- •Available in 1U, 2u & 3U sizes
- •Heavy Duty Cold Rolled Steel 18AWG
- •Black Powdercoat MicroFinish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Hookup Wire, CSA TR-64, UL 1007, UL 1569, 24 AWG, 100 ft, Blue, PVC Insulation (C2015A.12.07)
- ANDERSON POWER PRODUCTS PP120-HSG W/SPG-WHITE (1321G2)
- LEVITON Commercial Grade 20 Amp Toggle Single Pole Switch, Light Almond (S16-CS120-2TS)
- POWER GEAR Power Gear Telephone Duplex Adapter, RJ14, RJ11, White, 76191 (76191)
- QUEST MANUFACTURING Cable Tray Fast Lock, Zinc (CT0006-03)
- QUEST MANUFACTURING Cable Tray Adjustable Connector, Zinc (CT0005-03)
- QUEST MANUFACTURING Blank Filler Panel, 2U, 3.50in H x 19in , Black (BP19-02)
- QUEST MANUFACTURING Cable Tray Corner Bar Kit, Zinc (CT0003-03)
- QUEST MANUFACTURING Cable Tray Ceiling Hanging Bar, 12in , Zinc (CT0010-12-03)
- QUEST MANUFACTURING Cable Tray Ceiling Hanging Bar Kit with Rods, 6in , Zinc (CT0013-06-03)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 48In.D (RSCG040448G)
- Quest Manufacturing Cable Trays